Hot Surface Ignitor with 30" Leads Zoom

Hot Surface Ignitor with 30" Leads

SKU:Q3400A1024

Brand: Honeywell

Honeywell
Qty Price
$52.25
/ each
$199.80 / box (4 units x $49.95)
In Stock! Ships in 24-48 Hours
(529 Available)
0

Description for Honeywell Q3400A1024



Specifications

  • Description: Igniter Flame Rod Assembly
  • Lead Length: 30 in.
  • Used with: SV9500, SV9600, Field replacement for Q3450, Q3480 hot surface pilot burner

Hot Surface Ignitor with 30" Leads

REVIEW SNAPSHOT®

by PowerReviews
HoneywellHot Surface Ignitor with 30" Leads
 
4.8

(based on 20 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (17), Business (3)

Reviewed by 20 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Hot Surface Ignitor with 30" Leads SKU: Q3400A1024Brand: Hon

By Vin

from Woodland Park, CO

Verified Buyer

Comments about Hot Surface Ignitor with 30" Leads:

Exactly what I needed.

  • Primary use:
  • Personal
 
5.0

Product is very good and service is excellent

By B. Patel

from Danbury CT

Verified Buyer

Comments about Hot Surface Ignitor with 30" Leads:

service is excellent

  • Primary use:
  • Personal
 
5.0

Great ignitor for our propane central heat

By Rick Chumbley

from Marion, KS

Verified Buyer

Comments about Hot Surface Ignitor with 30" Leads:

plug in and it works great

  • Primary use:
  • Personal
 
4.0

PERFECT MATCH

By TOBY

from TOMAHAWK, WISCONSIN

Verified Buyer

Comments about Hot Surface Ignitor with 30" Leads:

PERFECT INSTALL, BUT DO NOT DO WHAT I DID AND JUST PUT THIS ITEM IN WITHOUT A NEW GAS VALVE..

  • Primary use:
  • Personal
 
5.0

worked great but you have to be very careful handleing.

By gary

from hillman

Verified Buyer

Comments about Hot Surface Ignitor with 30" Leads:

had to buy a second one because igniter broke when I tried to install it the first time

  • Primary use:
  • Personal
 
4.0

Works good and fitment was perfect

By Chevy girl

from Michigan

Verified Buyer

Comments about Hot Surface Ignitor with 30" Leads:

Wires were not insulated like the original. But still worked as advertised.

  • Primary use:
  • Personal
 
5.0

Awesome...exactly the same as the one in

By None

from Franklin, IN

Verified Buyer

Comments about Hot Surface Ignitor with 30" Leads:

Awesome...exactly the same as the one in my unit....

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Hot surface Ignitor

By Nick

from York PA

Verified Buyer

Comments about Hot Surface Ignitor with 30" Leads:

Got the produt on time. got it installed. Fit perfect. Hope it will last awhile.

Thanks,

  • Primary use:
  • Personal
 
5.0

I will buy this item again

By tony

from moose, wy

Verified Buyer

Comments about Hot Surface Ignitor with 30" Leads:

would recommend

  • Primary use:
  • Business

(1 of 1 customers found this review helpful)

 
5.0

Excellent Replacelment

By Mike

from Chicago, IL

Verified Buyer

Comments about Hot Surface Ignitor with 30" Leads:

This is a genuine Honeywell replacement part. Order processing and shipping were prompt, which was appreciated since it was below zero when the old ignitor cracked. I recommend getting two so you have an immediate back up for the next time one burns out during heating season or if you damage the fragile element the first time you try to replace one.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

4 Questions | 4 Answers
Displaying questions 1-4
  • Hot Surface Ignitor with 30" Leads

    Q:

    Is this a replacement part for Honeywell Q3400A1008?
    Asked on 2/12/2014 by HVAC_Novice from Texas

    1 answer

    • CUSTOMER CARE

      A:

      Yes, The Honeywell Q3400A1024 is the direct replacement for the Q3400A1008

      Answered on 3/10/2014 by PexSupplyStaff from New York
  • Hot Surface Ignitor with 30" Leads

    Q:

    Is this unit to be used with sv9501m2528 = the unit in the furnace states q3400a1016 can not locate is this a replacement
    Asked on 1/16/2012 by ed from cape may nj

    1 answer

    • CUSTOMER CARE

      A:

      Armstrong part R42640-001 is the current part number for Q3400A1016.

      Answered on 1/17/2012 by PexSupply Staff from NY
  • Hot Surface Ignitor with 30" Leads

    Q:

    Is this the replacement for the Q3400A 1032
    Asked on 11/8/2011 by marc from colorado

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 11/8/2011 by PexSupply Staff from NY
  • Hot Surface Ignitor with 30" Leads

    Q:

    Is this the replacement for the igniter used with the SV9570 A 2518 Honey Well SmartValve? I'm not haveing any luck with anyone being able to help me.
    Asked on 8/24/2010 by Dan from Spokane,WA

    1 answer

    • CUSTOMER CARE

      A:

      Yes it is, the Q3400a will work with the SV9570A2518.

      Answered on 8/25/2010 by PexSupply Staff from NY
Displaying questions 1-4

Do you have a question about this product?