30" Thermocouple with maximum copel Zoom

30" Thermocouple with maximum copel

SKU:Q340A1082

Brand: Honeywell

Honeywell
Qty Price
$7.25
/ each
$69.50 / box (10 units x $6.95)
In Stock! Ships in 24-48 Hours
(393 Available)
0

Resources

Specs

Lead Wire Length: 30"
Voltage:
?
30mV
Connection Type: 11/32" 32 Male Nut
Open Circuit Output: 26 mV to 32 mV
Resistance : 0.02 ohms
Temperature Rating: Cold Junction: 780 F
Hot Junction: 1400 F
Includes: Adapter
Push-In Clip

Description for Honeywell Q340A1082



Features

  • Push-in clip, split nut, and adapter assembly for easy pilot burner installation.
  • Spade or quick-connect terminals available for millivolt gas control connections.


Specifications
  • Voltage: 30 mV
  • Connection Type: 11/32 32 Male Connector Nut
  • Lead Length (in.): 30 in.
  • Open Circuit Output (mV): 26 mV to 32 mV
  • Resistance: 0.02 ohm
  • Temperature Ratings (F): Hot Junction 1400 F
  • Temperature Ratings (F): Cold Junction 780
  • Includes: Adapter and Push In Clip

30" Thermocouple with maximum copel

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24" Thermocouple with maximum copel
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Business (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Great Deal!

        By Honest Abe

        from East Newark N.J.

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about 24" Thermocouple with maximum copel:

              I usually buy reg. thermocouples but if the thermocouple is hard to change out I will use these .I was told by plumber friend that these will last longer and when I changed out the one on my boiler orig. lasted 11 years. It was a honeywell looked just like this.So for a few bucks more get a honeywell with max copel worth the money!

              • Primary use:
              • Business

              (1 of 1 customers found this review helpful)

               
              5.0

              Perfect product for the Job great price

              By Gene T

              from Massachusetts

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 24" Thermocouple with maximum copel:

                    This was the perfect product for the job. Worked great, and at a good price. Delivery was fast, could not ask for better.

                    • Primary use:
                    • Personal
                     
                    5.0

                    What can I say, it's a thermocouple

                    By Phat Bob

                    from Endicott, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 30" Thermocouple with maximum copel:

                          Installed on a natural gas fired steam boiler system. Easy to install. Performed as required.

                          PEX Supply order process was the best part. All done online and fast shipping!

                          • Primary use:
                          • Business

                          (1 of 1 customers found this review helpful)

                           
                          5.0

                          worked great

                          By wrench

                          from ontario canada

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 24" Thermocouple with maximum copel:

                                fixed my problem

                                • Primary use:
                                • Business

                                (1 of 1 customers found this review helpful)

                                 
                                5.0

                                Honeywell thermocouples are the best.

                                By Lee the plumber

                                from West Milford, NJ

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 36" Thermocouple with maximum copel:

                                      I have used other brands and they are not as good quality as the Honeywell thermocouple.
                                      The prices are reasonable too.

                                      • Primary use:
                                      • Business

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      2 Questions | 3 Answers
                                      Displaying questions 1-2
                                      • 24" Thermocouple with maximum copel

                                        Q:

                                        I need a left handed whirlpool thermocouple 24" .Do you have one?
                                        Asked on 1/7/2015 by steve

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          we do not carry whirlpool products, if you had an exact part # we maybe able to find a replacement.

                                          Answered on 1/8/2015 by Supplyhouse Staff from New York
                                      • 30" Thermocouple with maximum copel

                                        Q:

                                        is this item for natural gas fireplace
                                        Asked on 2/14/2014 by Donnie

                                        2 answers

                                        • VERIFIED BUYER

                                          A:

                                          I used this on a propane fire place, not sure if it would make any
                                          difference.

                                          Answered on 2/14/2014 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          The answer is yes and no. Some gas fireplaces have regular 24 Volt gas
                                          valves and some come with unusual gas valves that do not use this
                                          thermocouple. Standard gas valves use it. Would need more information in
                                          order to give a better answer.

                                          Answered on 2/14/2014 by Bigtone from Bronx NY
                                      Displaying questions 1-2

                                      Do you have a question about this product?