Pilot Burner For Natural Gas Zoom

Pilot Burner For Natural Gas

SKU:Q345A1305

Brand: Honeywell

Honeywell
Qty Price
$24.65
/ each
$95.00 / box (4 units x $23.75)
In Stock! Ships in 24-48 Hours
(333 Available)
0

Description for Honeywell Q345A1305

Non primary-aerated combination pilot burner and ignitor. Used with the S86, S860, S8610, or S8670 in intermittent pilot systems.

Features:

  • For natural gas with a BCR-18 orifice
  • Front single tip style
  • "B" mounting bracket
  • Non-primary aeration

Specifications:
  • Type of Gas: Natural
  • Mounting Bracket: B
  • Compression Fitting Size: 1/4 in.
  • Compression Fitting Length: 0.78 in.
  • Orifice: BCR-18 (0.018 in.)
  • Direction of Front Tip (F): Front
  • Tip Style: Single
  • Aeration: Non-primary
  • Leadwire Temperature Ratings (C): Max. at electrode tip: 968 C
  • Includes: Special mounting bracket with screws to convert "B" bracket to "A" bracket

Pilot Burner For Natural Gas

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPilot Burner For Natural Gas
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Pilot burner was exactly what I needed

By Boots

from Rochester NY

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Pilot Burner For Natural Gas:

        Not only was the part what I needed to get boiler back operating, cost was lower than my local supplier who also said it was not available anymore.

        • Primary use:
        • Business
         
        5.0

        Pilot Burner

        By MC

        from El Dorado County, Ca.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Pilot Burner For Natural Gas:

              Shipped very fast and pricing is Great!

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers