Pilot Burner for natural gas with a BCR-18 orifice Zoom

Pilot Burner for natural gas with a BCR-18 orifice

SKU:Q345A1313

Brand: Honeywell

Honeywell
Qty Price
$27.95
/ each
$269.50 / box (10 units x $26.95)
In Stock! Ships in 24-48 Hours
(96 Available)
0

Description for Honeywell Q345A1313

Nonprimary-aerated combination pilot burner and ignitor. Used with the S86, S860, S8610, or S8670 in intermittent pilot systems.

Features

  • Includes pilot burner with bracket, ceramic-insulated Kanthal flame rod/spark igniter and ground strap.
  • Single tip style.

Specifications
  • Type of Gas: Natural
  • Mounting Bracket: B
  • Compression Fitting Size: 1/4"
  • Compression Fitting Length: .78"
  • Orifice: BCR-18 (0.018 in.)
  • Direction of Front Tip: (L) left
  • Tip Style: Single
  • Aeration: Non-primary
  • Leadwire Temp Ratings: Max. at electrode tip: 968 C
  • Includes: Special mounting bracket with screws to convert "B" bracket to "A" bracket

Pilot Burner for natural gas with a BCR-18 orifice

REVIEW SNAPSHOT®

by PowerReviews
HoneywellPilot Burner for natural gas with a BCR-18 orifice
 
4.5

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

88%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (7)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        Exact match

        By Fixit Jim

        from St. Paul, Minnesota

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Pilot Burner for natural gas with a BCR-18 orifice:

              Needed to replace a failed part. Nice to find an exact match to make the job easier.

              • Primary use:
              • Business
               
              3.0

              Very questionable performance.

              By pyrotech

              from Nineveh, Indiana

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Pilot Burner for natural gas with a BCR-18 orifice:

                    Installed the unit in my furnace and it has me concerned. It takes a long time to light and at least once has not lit during the initial lighting sequence. Pilot valve has been adjusted to provide best possible flow but it is still not lighting as quickly as it should.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Honeywell pilot burner/sensor

                    By Terry

                    from Boston, MA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Pilot Burner for natural gas with a BCR-18 orifice:

                          Fast shipment of the correct product and price is good compared to the local supply houses.

                          • Primary use:
                          • Personal
                           
                          4.0

                          part was just right!

                          By klar49

                          from illinois

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Pilot Burner for natural gas with a BCR-18 orifice:

                                it fit perfect

                                • Primary use:
                                • Personal
                                 
                                4.0

                                works great!!! and fit

                                By jim2x2x

                                from effingham nh.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Pilot Burner for natural gas with a BCR-18 orifice:

                                      product fit well into an old furance!!some minor adjust an the furnace is working as good as new

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Works Reliably

                                      By Dave

                                      from Holyoke, Mass.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Pilot Burner for natural gas with a BCR-18 orifice:

                                            Compatible with Honeywell gas valve 4288061 (among many others).
                                            From my experience installing these burners on my two boilers: Be sure to have replacement tubing on hand, and be careful to keep the ends straight, especially the end that goes into the burner since it requires the longer (0.78") fitting to clear the end of the bracket.

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            Working great

                                            By Van

                                            from Russellville,Ky.

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about Pilot Burner for natural gas with a BCR-18 orifice:

                                                  Very easy to install,just follow the instructions

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  better design than oem

                                                  By SUN MAN

                                                  from gary, in

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about Pilot Burner for natural gas with a BCR-18 orifice:

                                                        used on a hydro therm HCD2-698 boiler. Immediate fire up and run. Not enough igniter connectors to cover my application.

                                                        • Primary use:
                                                        • Personal

                                                        Displaying reviews 1-8

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        1 Question | 1 Answer
                                                        Displaying question 1
                                                        • Pilot Burner for natural gas with a BCR-18 orifice

                                                          Q:

                                                          do you have orriface avail for conversion to lp gas 0.012 ?
                                                          Asked on 9/13/2010 by ron from milford, pa

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            We carry a pilot burner for LP gas by White Rodgers with a .013 orifice. The SKU # is 262A384WM13. This would be the closest to the .012 orifice that you are interested in.

                                                            Answered on 9/17/2010 by PexSupply Staff from NY
                                                        Displaying question 1

                                                        Do you have a question about this product?