Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood Zoom

Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood

SKU:Q348U1009

Brand: Honeywell

Honeywell
Qty Price
$51.95
/ each
$249.95 / box (5 units x $49.99)
In Stock! Ships in 24-48 Hours
(43 Available)
0

Resources

Specs

Gas Type: Liquid Propane
Natural Gas
Aeration: Primary
Compression Fitting Size: 1/4"
1/8" NPT
Compression Fitting Length: 3/4"
Tip Style: Batwing
Direction of Front Tip: Dual Wing
Mount: Universal Mount

Description for Honeywell Q348U1009

These pilot burner/igniter-sensors provide pilot flame ignition and sensing in intermittent pilot systems. They consist of a target type pilot burner with a combination spark igniter and flame sensor mounted in place of the thermocouple.

Used with: S8600F, S8600H, S8600M, S8610F, S8610H, S8610M, S8610U, S8660D, S8660E, S8670D, S8670E.
Orifices: NE22, KF24, A26, KR14

Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood

REVIEW SNAPSHOT®

by PowerReviews
HoneywellUniversal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Was this a gift?:
    • No (3)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
4.0

Just what I needed

By Sonny

from Sugar Land Texas

Verified Buyer

Comments about Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood:

Just as described at the website. Will adapt to my heater boiler well.

  • Was this a gift?:
  • No
 
5.0

Product Worked as per spec's

By Scott

from Fowlerville, MI

Verified Buyer

Comments about Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood:

Was a direct replacement.
Had my furnace up and running in 10 min.

  • Was this a gift?:
  • No
 
5.0

works perfect,no problems

By jer

from binghamton,ny

Verified Buyer

Comments about Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood:

clear information and all hardware included

  • Was this a gift?:
  • No
 
5.0

Batwing hood

By Steve

from New England

Verified Buyer

Comments about Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood:

A direct replacement for my Crown BSI gas boiler. Comes with all the different jets for different fuels. Nice to see PEX stocks this item now as it used to have a very long lead time. This is a good spare part to have on hand, along with an extra gas valve.

 
5.0

Good replcemant

By Contractor

from PA

Verified Buyer

Comments about Universal Intermittent Pilot Burner for NG/LP w/ Batwing Style Hood:

Came with different size orifices for natural gas or liquid propane, great universal product. Fast delivery.

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers