30" Thermocouple Zoom

30" Thermocouple

SKU:Q390A1053

Brand: Honeywell

Honeywell
Qty Price
$4.45
/ each
$42.50 / box (10 units x $4.25)
In Stock! Ships in 24-48 Hours
(342 Available)
0

Resources

Specs

Lead Wire Length: 30"
Voltage:
?
30mV
Connection Type: 11/32" 32 Male Nut
Open Circuit Output: 26 mV to 32 mV
Resistance : 0.02 ohms
Temperature Rating: Cold Junction: 780 F
Hot Junction: 1400 F
Includes: Adapter
Push-In Clip

Description for Honeywell Q390A1053

30" Thermocouple

30" Thermocouple

REVIEW SNAPSHOT®

by PowerReviews
Honeywell36" Thermocouple
 
4.9

(based on 17 reviews)

Ratings Distribution

  • 5 Stars

     

    (15)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (9), Business (7)

        Reviewed by 17 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        EXCELLENT PRODUCT

        By RAY

        from CONNECTICUT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 30" Thermocouple:

              EVERY SIMPLE TO INSTALL IN FIVE MINUTES

              • Primary use:
              • Personal
               
              5.0

              GREAT PRICES!

              By ALIOTO33

              from DENVER, COLORADO

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 48" Thermocouple:

                    THESE THERMOCOUPLES ARE LESS THAN HALF THE PRICE OF THE BIG BOX STORES.

                    • Primary use:
                    • Business

                    (0 of 1 customers found this review helpful)

                     
                    5.0

                    Exact fit

                    By GrumpyDude

                    from Lawrenceville, GA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 24" Thermocouple:

                          Shipped on time. Direct replacement. Works as advertised. Great price.

                          • Primary use:
                          • Personal

                          (0 of 1 customers found this review helpful)

                           
                          5.0

                          a little cheaper here

                          By kannich13

                          from shawnee ks

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 36" Thermocouple:

                                I replace mine whenever I change or work on finance. The tip is usually burnt off some.

                                • Primary use:
                                • Personal
                                 
                                4.0

                                yeah i would buy again it is worth

                                By cesar

                                from Astoria NY

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 36" Thermocouple:

                                      I like this produt because. Is good quality.

                                      • Primary use:
                                      • Personal

                                      (1 of 2 customers found this review helpful)

                                       
                                      5.0

                                      Works flawlessly

                                      By Rugby

                                      from Houston Tx.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 36" Thermocouple:

                                            Works as advertised, very happy

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            i would buy this produck again

                                            By jimmyj

                                            from philadelphia

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 36" Thermocouple:

                                                  very please

                                                  • Primary use:
                                                  • Personal

                                                  (0 of 1 customers found this review helpful)

                                                   
                                                  5.0

                                                  Local big box did not carry this a 36"

                                                  By Don

                                                  from Ohio

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 36" Thermocouple:

                                                        I used this thermocouple on a boiler that needed a longer than normal lead on the thermocouple and it worked great. No issues hooked it up using the included parts and it fired right up.
                                                        I even bought an extra one for the next time it goes out maybe in 5-6 years.

                                                        • Primary use:
                                                        • Personal

                                                        (0 of 1 customers found this review helpful)

                                                         
                                                        5.0

                                                        i would buy this again

                                                        By frank the plumber

                                                        from brooklyn ny

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 36" Thermocouple:

                                                              i use this to fire up boilers that need new thermocouples the price is good buy a box at a time keep stock always have part at hand its affordable to i would buy it again

                                                              • Primary use:
                                                              • Business
                                                               
                                                              5.0

                                                              I will be buying this and other products

                                                              By bob

                                                              from metuchen nj

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 36" Thermocouple:

                                                                    Always in stock. I use quite a few of these each year.

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    5 Questions | 6 Answers
                                                                    Displaying questions 1-5
                                                                    • 24" Thermocouple

                                                                      Q:

                                                                      I'm wondering if this will work with the honeywell intermittent pilot system ?
                                                                      Asked on 8/15/2014 by 2beerspeer from Mt Airy NC

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Intermittent pilot systems do not use thermocouples.... read the manual!

                                                                        Answered on 8/15/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No this is for a standing pilot. You need a hot surface igniter or a spark
                                                                        igniter.

                                                                        Answered on 8/15/2014 by Anonymous
                                                                    • 36" Thermocouple

                                                                      Q:

                                                                      were can i get this but with a left hand thread
                                                                      Asked on 2/6/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This part does not come in a left-handed thread.

                                                                        Answered on 2/8/2011 by PexSupply Staff from NY
                                                                    • 48" Thermocouple

                                                                      Q:

                                                                      Whatis the lettering for this. Is it j,k or what.
                                                                      Asked on 1/2/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The Q390A1103 is a 30mv thermocouple. Honeywell does not use the letters as types.

                                                                        Answered on 1/10/2011 by PexSupply Staff from NY
                                                                    • 30" Thermocouple

                                                                      Q:

                                                                      Do you have a thermometer for this thermocouple that reads to approx. 800 degrees F
                                                                      Asked on 9/29/2010 by Dal from Gig Harbor,Wa

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Unfortunately, we do not have a thermometer that will read that high. We would suggest contacting the manufacturer for a range that will go that high.

                                                                        Answered on 10/1/2010 by PexSupply Staff from NY
                                                                    • 30" Thermocouple

                                                                      Q:

                                                                      What is the temp. range of this thermocouple?
                                                                      Asked on 9/28/2010 by Dal from Gig Harbor, WA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The temperature range of this thermocouple is 1400 degrees Fahrenheit for the hot and 780 degrees Fahrenheit on the cold.

                                                                        Answered on 9/29/2010 by PexSupply Staff from NY
                                                                    Displaying questions 1-5

                                                                    Do you have a question about this product?