18" Thermocouple Zoom

18" Thermocouple

SKU:Q390A1095

Brand: Honeywell

Honeywell
Qty Price
$3.95
/ each
$37.50 / box (10 units x $3.75)
In Stock! Ships in 24-48 Hours
(81 Available)
0

Resources

Specs

Lead Wire Length: 18"
Voltage:
?
30mV
Connection Type: 11/32" 32 Male Nut
Open Circuit Output: 26 mV to 32 mV
Resistance : 0.02 ohms
Temperature Rating: Cold Junction: 780 F
Hot Junction: 1400 F
Includes: Adapter
Push-In Clip

Description for Honeywell Q390A1095


Voltage: 30 mV
Connection Type: 11/32 32 Male Connector Nut
Lead Length (in.): 18 in.
Lead Length (mm): 457 mm
Open Circuit Output (mV): 26 mV to 32 mV
Resistance: 0.03 ohm
Temperature Ratings (F): Hot Junction 1400 F
Temperature Ratings (C): Hot Junction 760 C
Temperature Ratings (F): Cold Junction 780 F
Temperature Ratings (C): Cold Junction 416 C
Includes: Adapter and Push In Clip
Tradeline Value: Tradeline
Ref: Honeywell.com

18" Thermocouple

REVIEW SNAPSHOT®

by PowerReviews
Honeywell36" Thermocouple
 
4.9

(based on 19 reviews)

Ratings Distribution

  • 5 Stars

     

    (17)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (11), Business (7)

        Reviewed by 19 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        great

        By mike

        from Jersey city New Jersey

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 24" Thermocouple:

              The item was exactly the ones i needed.Just like my original ones

              • Primary use:
              • Personal
               
              5.0

              i would puy this product when needed

              By ben

              from bronx ny

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 36" Thermocouple:

                    just about every year i use this product

                    • Primary use:
                    • Personal
                     
                    5.0

                    EXCELLENT PRODUCT

                    By RAY

                    from CONNECTICUT

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 30" Thermocouple:

                          EVERY SIMPLE TO INSTALL IN FIVE MINUTES

                          • Primary use:
                          • Personal
                           
                          5.0

                          GREAT PRICES!

                          By ALIOTO33

                          from DENVER, COLORADO

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 48" Thermocouple:

                                THESE THERMOCOUPLES ARE LESS THAN HALF THE PRICE OF THE BIG BOX STORES.

                                • Primary use:
                                • Business

                                (0 of 1 customers found this review helpful)

                                 
                                5.0

                                Exact fit

                                By GrumpyDude

                                from Lawrenceville, GA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 24" Thermocouple:

                                      Shipped on time. Direct replacement. Works as advertised. Great price.

                                      • Primary use:
                                      • Personal

                                      (0 of 1 customers found this review helpful)

                                       
                                      5.0

                                      a little cheaper here

                                      By kannich13

                                      from shawnee ks

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 36" Thermocouple:

                                            I replace mine whenever I change or work on finance. The tip is usually burnt off some.

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            yeah i would buy again it is worth

                                            By cesar

                                            from Astoria NY

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 36" Thermocouple:

                                                  I like this produt because. Is good quality.

                                                  • Primary use:
                                                  • Personal

                                                  (1 of 2 customers found this review helpful)

                                                   
                                                  5.0

                                                  Works flawlessly

                                                  By Rugby

                                                  from Houston Tx.

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 36" Thermocouple:

                                                        Works as advertised, very happy

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        i would buy this produck again

                                                        By jimmyj

                                                        from philadelphia

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 36" Thermocouple:

                                                              very please

                                                              • Primary use:
                                                              • Personal

                                                              (0 of 1 customers found this review helpful)

                                                               
                                                              5.0

                                                              Local big box did not carry this a 36"

                                                              By Don

                                                              from Ohio

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 36" Thermocouple:

                                                                    I used this thermocouple on a boiler that needed a longer than normal lead on the thermocouple and it worked great. No issues hooked it up using the included parts and it fired right up.
                                                                    I even bought an extra one for the next time it goes out maybe in 5-6 years.

                                                                    • Primary use:
                                                                    • Personal

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    Get answers from real customers and in-house experts with AnswerBox.

                                                                    5 Questions | 6 Answers
                                                                    Displaying questions 1-5
                                                                    • 24" Thermocouple

                                                                      Q:

                                                                      I'm wondering if this will work with the honeywell intermittent pilot system ?
                                                                      Asked on 8/15/2014 by 2beerspeer from Mt Airy NC

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Intermittent pilot systems do not use thermocouples.... read the manual!

                                                                        Answered on 8/15/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No this is for a standing pilot. You need a hot surface igniter or a spark
                                                                        igniter.

                                                                        Answered on 8/15/2014 by Anonymous
                                                                    • 36" Thermocouple

                                                                      Q:

                                                                      were can i get this but with a left hand thread
                                                                      Asked on 2/6/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        This part does not come in a left-handed thread.

                                                                        Answered on 2/8/2011 by PexSupply Staff from NY
                                                                    • 48" Thermocouple

                                                                      Q:

                                                                      Whatis the lettering for this. Is it j,k or what.
                                                                      Asked on 1/2/2011 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The Q390A1103 is a 30mv thermocouple. Honeywell does not use the letters as types.

                                                                        Answered on 1/10/2011 by PexSupply Staff from NY
                                                                    • 30" Thermocouple

                                                                      Q:

                                                                      Do you have a thermometer for this thermocouple that reads to approx. 800 degrees F
                                                                      Asked on 9/29/2010 by Dal from Gig Harbor,Wa

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Unfortunately, we do not have a thermometer that will read that high. We would suggest contacting the manufacturer for a range that will go that high.

                                                                        Answered on 10/1/2010 by PexSupply Staff from NY
                                                                    • 30" Thermocouple

                                                                      Q:

                                                                      What is the temp. range of this thermocouple?
                                                                      Asked on 9/28/2010 by Dal from Gig Harbor, WA

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The temperature range of this thermocouple is 1400 degrees Fahrenheit for the hot and 780 degrees Fahrenheit on the cold.

                                                                        Answered on 9/29/2010 by PexSupply Staff from NY
                                                                    Displaying questions 1-5

                                                                    Do you have a question about this product?