Valve Linkage for Modutrol IV motors w/ 160 or 320 lb stem force and 4"-6" valves Zoom

Valve Linkage for Modutrol IV motors w/ 160 or 320 lb stem force and 4"-6" valves

SKU:Q5001D1026

Brand: Honeywell

Honeywell
Qty Price
$123.95
/ each
In Stock! Ships in 24-48 Hours
(23 Available)
0

Resources

Specs

Product Type: Valve Linkage
Temperature Range (F): -40°F to 150°F
Linkage Type: Valve
Bonnet Size: 1-7/8"
Stroke: 1-1/2"

Description for Honeywell Q5001D1026

The Q5001 Valve Linkage connects a Modutrol Motor to a 2 or 3-way valve. It is used primarily on V5011 or V5013 steam and water valves.

Features

  • Q5001 Valve Linkage is applicable to 2-Way or 3-Way valves in modulating or two-position service.
  • Linkage requires no adjustment when used with Honeywell valves and Modutrol IV Motors.
  • Q5001 Valve Linkage replaces Q601 and Q618 Valve Linkages.
  • Linkage mounts directly to the valve bonnet; motor mounts to linkage bracket.
  • Easy-to-read position indicator.
  • Valve stem lift height cam selectable.
  • Overtravel permits tight close-off without excessive motor strain.
  • Available brackets make linkages adaptable to many valve bodies.
  • Models available with 80 lb, 160 lb, and 320 lb stem force.
  • Reversible cams on the Q5001 allow field selection of normally open or normally closed valve operation.
  • All models have anti-spin clips.
  • Includes:1-3/8 in. valve bracket and Anti spin clip

Valve Linkage for Modutrol IV motors w/ 160 or 320 lb stem force and 4"-6" valves

Q&A: Ask the Questions, share answers