Description
The Q5020 Globe Valve Linkages connect a Honeywell direct coupled actuator (DCA) to a steam or water globe valve. The Q5020 Linkages are compatible with two-way and three-way globe valves up to 3 inch (DN80).

Features
  • Used with two-way and three-way globe valves in modulating or two-position service.
  • Used with 25, 50, and 142 lb-in. spring return and 35, 70, 150, and 300 lb-in. non-spring return DCA.
  • Quick and simple installation with no disassembly required.
  • Heavy-duty Steel rack and pinion construction and Aluminum Die-cast housing.
  • Maintenance-free construction.
  • Precision roller-bearing rack construction prevents premature valve packing wear and leakage.
  • Flexible actuator mounting orientation.
  • Adjustable manual override lever and valve position indicator.
  • Can be mounted on specific non-Honeywell valves using a 32004629 Bonnet Adapter Kit.

Specifications
  • Mounting: Linkage mounts directly to the valve bonnet; actuator mounts on linkage
  • Used with Actuator: Direct Coupled Actuator
  • Used with:V5011N, V5013N, V5011F, V5011G
Read more
Manuals (1)
Specs
Product Type:
Valve Linkage
Linkage Type:
Valve
Bonnet Size:
1-3/8"
Stroke:
3/4"
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A