Globe Valve Linkage w/ 1" shaft Zoom

Globe Valve Linkage w/ 1" shaft


Brand: Honeywell

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(2 Available)



Product Type: Valve Linkage
Linkage Type: Valve
Bonnet Size: 1-3/8"
Stroke: 1-1/2"

Description for Honeywell Q5020C1009

The Q5020 Globe Valve Linkages connect a Honeywell direct coupled actuator (DCA) to a steam or water globe valve. The Q5020 Linkages are compatible with two-way and three-way globe valves up to 3 inch (DN80).


  • Used with two-way and three-way globe valves in modulating or two-position service.
  • Used with 25, 50, and 142 lb-in. spring return and 35, 70, 150, and 300 lb-in. non-spring return DCA.
  • Quick and simple installation with no disassembly required.
  • Heavy-duty Steel rack and pinion construction and Aluminum Die-cast housing.
  • Maintenance-free construction.
  • Precision roller-bearing rack construction prevents premature valve packing wear and leakage.
  • Flexible actuator mounting orientation.
  • Adjustable manual override lever and valve position indicator.
  • Can be mounted on specific non-Honeywell valves using a 32004629 Bonnet Adapter Kit.

  • Mounting: Linkage mounts directly to the valve bonnet; actuator mounts on linkage
  • Used with Actuator: Direct Coupled Actuator
  • Used with:V5051

Globe Valve Linkage w/ 1" shaft

Q&A: Ask the Questions, share answers