1/2" Damper Linkage, from Modutrol motor to water/steam valve Zoom

1/2" Damper Linkage, from Modutrol motor to water/steam valve

SKU:Q605D1069

Brand: Honeywell

Honeywell
Qty Price
$89.85
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Product Type: Damper Linkage
Mount: External
Internal

Description for Honeywell Q605D1069

Connect Modutrol motor to standard damper or set of dampers to provide control of duct airflow.

Features

  • Damper-Linkage including Motor bracket, 3 damper arms, motor crankarm, 4 ball joints, left hand drive ear and crankarm adapter- Connects Modutrol motor to water or steam valve.
  • Adjustable to any degree of damper opening. Include ball joints, motor crank arm and damper arm for 1/2 in. (13 mm) diameter shaft.
  • 27520 pushrod must be ordered separately.

Specifications
  • Used with: Modutrol Motor

1/2" Damper Linkage, from Modutrol motor to water/steam valve

Q&A: Ask the Questions, share answers