1/2" Damper Linkage, from Modutrol motor to water/steam valve Zoom

1/2" Damper Linkage, from Modutrol motor to water/steam valve

SKU:Q605H1024

Brand: Honeywell

Honeywell
Qty Price
$89.65
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
1

Specs

Product Type: Damper Linkage
Mount: External

Description for Honeywell Q605H1024

Connect Modutrol motor to standard damper or set of dampers to provide control of duct airflow.

Features

  • Description: Damper-Linkage including Motor bracket, 3 damper arms, motor crankarm, 4 ball joints, left hand drive ear and crankarm adapter- Connects Modutrol motor to water or steam valve.
  • Adjustable to any degree of damper opening. Include ball joints, motor crank arm and damper arm for 1/2 in. (13 mm) diameter shaft.
  • 27520 pushrod must be ordered separately.
  • Used with: Modutrol Motor
  • Mounting:External
  • Comments: Connects One Mod IV Motor to Two Louver Dampers

1/2" Damper Linkage, from Modutrol motor to water/steam valve

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons