120 VAC 50/60 Hz Gas ignition Transformer Zoom

120 VAC 50/60 Hz Gas ignition Transformer

SKU:Q624A1014

Brand: Honeywell

Honeywell
Qty Price
$124.95
/ each
$359.85 / box (3 units x $119.95)
In Stock! Ships in 24-48 Hours
(64 Available)
0

Resources

Specs

Application: Gas Ignition Transformer
Voltage:
?
120v
Frequency: 50-60 Hz
Operating Humidity: 95% RH
Ambient Temperature: -40 to 125F
Height (Inches): 6.75
Width: 4-1/4"
Depth (Inches): 3"

Description for Honeywell Q624A1014

Features:

  • Ignite gas pilots with spark gaps up to 1/4 in. (6.5 mm).
  • Reliable light off with 15,000 peak voltage.
  • Prevent detection of the ignition spark when properly applied in a flame detection system with the C7027, C7035 or C7044 Minipeeper Ultraviolet Flame Detector.
  • For use only in interrupted ignition applications.
  • Mount in same space used by conventional ignition transformer.
  • Light weight, 3 lbs. (1.4 kg) versus 8-1/2 lbs. (3.9 kg) for standard transformers.

120 VAC 50/60 Hz Gas ignition Transformer

REVIEW SNAPSHOT®

by PowerReviews
Honeywell120 VAC 50/60 Hz Gas ignition Transformer
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Very good option, always on time

By Hugo Chayres

from Calexico, CA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 120 VAC 50/60 Hz Gas ignition Transformer:

        In my job I use to need especific spares and PEX supply

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers