120 Vac, 60 Hz Gas Ignition Transformer Zoom

120 Vac, 60 Hz Gas Ignition Transformer

SKU:Q652B1006

Brand: Honeywell

Honeywell
Qty Price
$59.95
/ each
$289.75 / box (5 units x $57.95)
In Stock! Ships in 24-48 Hours
(166 Available)
0

Resources

Specs

Application: Gas Ignition Transformer
Voltage:
?
120v
Frequency: 60 Hz
Operating Humidity: 90% RH
Ambient Temperature: 14F to 113F
Height: 4-15/32"
Width: 2-15/16"
Depth (Inches): 2-9/32"

Description for Honeywell Q652B1006

Features:

  • Used to ignite gas burners in commercial and industrial applications
  • Lightweight
  • Includes single high voltage electrode for gas applications
  • For use with gas pilots with electrode spacings between 0.029" and 0.125"
  • Secondary Peak Voltage: 14Kv rms at 21Khz.
  • Mount in same space used by conventional ignition transformer
  • For use only in interrupted ignition applications
  • Prevents detection of the ignition spark when properly applied in a flame detection system with the C7027, C7035 or C7044 Minipeeper Ultraviolet Flame Detector
  • 120 Vac, 60 Hz Gas Ignition Transformer

    Q&A: Ask the Questions, share answers