Description
For converting Series 90 Modutrol IV motors to Series 70 (electronic) control.

Specifications
  • Description: Interface module, provides adjustable zero & span, voltage or current control
  • Application Type: Electric
  • Control Signal: Provides adjustable zero & span, voltage or current control (includes 2-10 Vdc or 4-20 mA). Adapts M91XX to function as M72XX model.
  • Frequency: 50, 60 Hz
  • Power Consumption Driving (VA): 2 VA
  • Electrical Connections: Terminal Board
  • Mounting: Mounts to quick-connects inside Mod Motor
  • Comments: Fits inside wiring junction box of Modutrol IV Motor
  • Temperature Range: -40 F to 150 F
  • Used with: Series 90 for conversion to Series 70

Features
  • Mounts and works inside wiring box of any series 90 Modutrol IV Motor.
  • Protected from weather by motor's NEMA 3 wiring box.
  • Mates to motor's quick-connect terminals and provides screw terminals for control wiring connections.
  • Features solid-state circuitry with surface mount components.
  • Cover holds module in place, screws not required.
  • Includes (except Q7330A) reversing switch to allow replacement of electrically normally open or electrically normally closed motors.
Read more
Manuals (1)
Specs
Product Type:
Interface Module
Accessory For:
90 Series Motors
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A