120 Vac Primary Controls w/ 15 second safety switch timing Zoom

120 Vac Primary Controls w/ 15 second safety switch timing

SKU:R4795A1016

Brand: Honeywell

Honeywell
Qty Price
$1,519.95
/ each
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Application: Primary Control
Electric Connection: Alarm contacts
male quick connect terminals
Voltage:
?
120 VAC
Frequency: 50 Hz
60 Hz

Description for Honeywell R4795A1016

120V 50/60 HZ less Amplifier and Prepurge Timer

Overview:
Provide solid state, electronic flame safeguard protection for commercial and industrial single or dual fuel burners.

Features:

  • Use with rectification or ultraviolet type flame detectors depending on the interchangeable, plug-in amplifier being used.
  • Recycle after flame failure in attempt to re-establish pilot before lockout.
  • Include manual push-to-reset safety switch in a dust-resistant enclosure.
  • Includes SPDT alarm contacts.

  • 120 Vac Primary Controls w/ 15 second safety switch timing

    Q&A: Ask the Questions, share answers