Electric Oil Primary with 45 seconds lock out timing Zoom

Electric Oil Primary with 45 seconds lock out timing

SKU:R7184A1042

Brand: Honeywell

Honeywell
R7184A1042 has been discontinued.
Direct Replacement:
SKU: R7284U1004
Brand: Honeywell

Specs

Lockout Timing: 45 Seconds

Description for Honeywell R7184A1042

Electronic Oil Primary with 10 in. leads and 45 seconds lock out timing

Specifications

  • Electronic Oil Primary with 10 in. leads and 45 seconds lock out timing
  • Ignition Type: Interrupted
  • Lead Length: 10 in
  • Timing, Safety Switch: 45 Seconds
  • Mounting Bracket: Mounts on standard 4 x 4 in. junction box
  • Electrical Connections: Burner motor, oil valve, ignition, cad cell, limit, thermostat, alarm
  • Electrical Rating; Contacts (full load): 7.4 A @ 120 Vac; 3.7 a @ 240 Vac
  • Dimensions: 4 5/32 in. long x 4 11/32 in. wide x 2 1/2 in. high
  • Temperature Range: -40 F to +147 F

Electric Oil Primary with 45 seconds lock out timing

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons