Universal Digital Electronic Oil Primary w/ Status Indicator Light Zoom

Universal Digital Electronic Oil Primary w/ Status Indicator Light

SKU:R7284B1024

Brand: Honeywell

Honeywell
Qty Price
$44.95
/ each
$219.75 / box (5 units x $43.95)
In Stock! Ships in 24-48 Hours
(140 Available)
0

Resources

Specs

Ignition Type: Interrupted
Timing: 15 seconds
Display: Using LED only
Length: 4-5/32"
Width: 4-11/32"
Height: 2-1/2"
Temperature Range (F): -40° to 147°F

Description for Honeywell R7284B1024

Electronic Oil Primary with 15 seconds lock out timing

The R7284 lets you keep track of system quality by accessing memory data that gives a clear picture of day-to-day performance. The error history capability defines when and how the controller encountered problems, and helps maintain knowledge when there is more than one technician involved in servicing the unit. There is also a baseline feature that uses a cycle-trend reading to determine if something is out of the norm, allowing troubleshooting during service check-ups before a no heat call occurs.

Honeywell oil primary controls can fully integrate into any EnviraCOM communications system, which allows for remote monitoring with a simple 3-wire connection.

Honeywell has designed this unit with several unique capabilities and features like recessed wiring pocket to allow more space in tight junction box installations. It's engineered to be unmatched in its compatibility, including working seamlessly with power venters without integral timers.

Universal Digital Electronic Oil Primary w/ Status Indicator Light

REVIEW SNAPSHOT®

by PowerReviews
HoneywellUniversal Digital Electronic Oil Primary w/ Status Indicator Light
 
4.8

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (5)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        I will purchase this product again

        By franny

        from worcester ma

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Universal Digital Electronic Oil Primary w/ Status Indicator Light:

              bought this oil primary to replace a 9 year older one. works great with afg becket burner. Nice plug ins.

              • Primary use:
              • Personal

              (1 of 1 customers found this review helpful)

               
              4.0

              Ignitor

              By Joe

              from Arvada, Wyoming

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Universal Digital Electronic Oil Primary w/ Status Indicator Light:

                    Ignitor is on a portable heater & bouncing down dirt roads sometimes raise havic. this makes it easier to trouble shoot problems with unit. able to get heater operational before every thing freezes up

                    • Primary use:
                    • Business

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    easy simple hookup everything they said.

                    By Denny

                    from Listonburg,pa 15424

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Universal Digital Electronic Oil Primary w/ Status Indicator Light:

                          It was a breeze to hookup and within 15 mins had my furance up and running! I like the indicator light along w/ all the other features.

                          • Primary use:
                          • Personal

                          (2 of 2 customers found this review helpful)

                           
                          5.0

                          Working perfectly so far

                          By Pete

                          from New Jersey

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Universal Digital Electronic Oil Primary w/ Status Indicator Light:

                                This replaced the original controller I had on my furnace. It was at least two models newer than the one I had, and as a result some of the wires needed to be lengthened to reach the "T" screws. Other than that, I hooked up all the wires underneath, hit the power switch on the furnace, and everything fired up right away.

                                • Primary use:
                                • Personal

                                (2 of 2 customers found this review helpful)

                                 
                                5.0

                                Flawless

                                By Oilburner Bill

                                from Dayton, OH

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Universal Digital Electronic Oil Primary w/ Status Indicator Light:

                                      Easy install, converted from previous Honeywell/Beckett model. Wiring tabs not in same arrangement, but well marked and had it in and running in 5 minutes.

                                      Pex Supply ordering was easy, and service was great. Order arrived well packed and no issues.

                                      Thanks!

                                      • Primary use:
                                      • Personal

                                      (2 of 2 customers found this review helpful)

                                       
                                      5.0

                                      AWESOME

                                      By Harleywiz

                                      from Caroga Lake NY

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about Universal Digital Electronic Oil Primary w/ Status Indicator Light:

                                            People at pex are great, the product is great too, easy to install easy to use

                                            • Primary use:
                                            • Personal

                                            Displaying reviews 1-6

                                            Back to top

                                            Q&A: Ask the Questions, share answers