Flame Amplifier, Ultraviolet used w/ 7800 Series Relay Modules (FFRT 2.0 sec or 3.0 sec) Zoom

Flame Amplifier, Ultraviolet used w/ 7800 Series Relay Modules (FFRT 2.0 sec or 3.0 sec)

SKU:R7849A1023

Brand: Honeywell

Honeywell
Qty Price
$158.55
/ each
$307.90 / box (2 units x $153.95)
In Stock! Ships in 24-48 Hours
(120 Available)
0

Resources

Specs

Accessory For: 7800 SERIES Relay Modules

Description for Honeywell R7849A1023

Overview:
Solid state plug-in amplifiers that respond to flame detector inputs to indicate the presence of flame when used with 7800 SERIES relay modules.

Features:

  • Flame failure response time of 0.8 or 3.0 seconds.
  • Flame signal strength ranges from 0.0 to 5.0 Vdc.
  • Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation.
  • Flame signal test jacks to measure amplifier flame signal voltage.
  • Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure.
  • Compatible with existing Honeywell flame detectors (order separately).
  • Type: Ultraviolet
  • Flame Failure Response Time (sec): 2.0 sec or 3.0 sec
  • Self Checking: None (standard)
  • Use With Primary Safety Control: 7800 SERIES Relay Modules
  • Use With Flame Sensor: Gas, Oil: Minipeeper C7027A, C7035A, C7044

Flame Amplifier, Ultraviolet used w/ 7800 Series Relay Modules (FFRT 2.0 sec or 3.0 sec)

Q&A: Ask the Questions, share answers