Heating Relay Zoom

Heating Relay

SKU:R8146A1005

Brand: Honeywell

Honeywell
Qty Price
$51.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Specs

Application: Zoning
Switch Action: SPST
Voltage:
?
24v
Hertz: 60
Height: 5-1/4"
Width: 4-1/4"
Depth (Inches): 3"
Thermostat Compatibility: T87F
Ambient Conditions: 0 F to 100 F
Amperage:
?
0.25A @0.25 to 12 Vdc
or 1.5A @ 24Vac

Description for Honeywell R8146A1005

Heating Relay isolates a self-generating millivolt (powerpile) heating control system from the low voltage cooling control system

Specifications

  • The heating relay isolates a self-generating millivolt (Powerpile) heating control system from the low voltage cooling control system
  • Terminals on subpanel for easy wiring.
  • Used with an R856B fan center and a T87F thermostat.
  • Mounts in any position.


Features
  • Description: Heating Relay isolates a self-generating millivolt (powerpile) heating control system from the low voltage cooling control system
  • Switching Action: SPST
  • Contacts Electrical Rating: 0.25A @0.25 to 12 Vdc, or 1.5A @ 24Vac
  • Temperature Range: (Ambient) 0 F to 100 F
  • Thermostat Compatibility: T87F
  • Dimensions: 5 1/4 in. long x 4 1/4 in. wide x 3 in. deep
  • Electrical Ratings: 24V, 60 Hz

Heating Relay

Q&A: Ask the Questions, share answers