Combination Protector Relay and Hydronic Heating Control with High limit: 10 F fixed, low limit/circulator (10 F to 25 F) Zoom

Combination Protector Relay and Hydronic Heating Control with High limit: 10 F fixed, low limit/circulator (10 F to 25 F)

SKU:R8182D1079

Brand: Honeywell

Honeywell
Qty Price
$449.95
/ each
In Stock! Ships in 24-48 Hours
(6 Available)
0

Resources

Specs

Application: High Limit
Low Limit
Switch Action: SPST
Electric Ratings (Ignition): 360 VA
Electrical Ratings (ALR): Burner: 26.4 A @ 120 Vac
Electrical Rating: Burner: 4.4 A @ 120 Vac
Temperature Range (F): 130°F to 240°F
110°F to 220°F
Height: 7-1/8"
Differential:
?
Adjustable
Fixed
Width: 5-1/4"
Differential:
?
10° to 25°F (Low Limit)
Max Temp Differential: 10°F
Depth (Inches): 3-7/16"
Operating Humidity: 0% to 95% (non-condensing)
Mount: Vertical
Max Ambient Temp (°F): 250 F at Element
Anticipator Rating: 0.2 A
Voltage:
?
120v
Frequency: 60 Hz
Max Pressure (PSI): 100 psi Direct Immersion
200 psi on Immersion Well
Timing Safety Switch: 45 sec
Max Power Consumption: 9 W
Min Temp (F): 110°F
Max Temp (F): 240°F

Description for Honeywell R8182D1079

Immersion type Aquastat controller and oil burner primary control provides high limit and low limit/circulator control for oil-fired hydronic heating systems.

Specifications

  • Use in intermittent ignition applications.
  • Capable of zone control with zone valves.
  • Circulator zone control with ZC and ZR terminals on R8182D,E,H,J. 8 Flame failure during the running cycle results in a 45 second attempt to restart.
  • If unsuccessful, safety shutoff occurs, requiring manual reset before burner can be restarted.
  • R8182D,E,F mount directly on burner; R8182H,J mount on 4 x 4 in. junction box and include 5 ft (1.5 m) armored capillary with remote sensor.
  • C554A Cadmium Sulfide Flame Detector and a 24 Vac thermostat required.


Features
  • Description: Combination Protectorelay and Hydronic Heating Control with High limit: 10 F fixed; low limit/circulator: 10 F to 25 F adj. Differential
  • Switching Action: SPST
  • Operating Range, Low Limit (F): 110 to 220 F
  • Operating Range, High Limit (F): 130 to 240 F
  • Differential Temperature: High limit: 10 F fixed; Low limit/circulator: 10 F to 25 F adj.
  • Anticipator Setting: .2A
  • Maximum Safe Operating Pressure (psi): 200 psi on immersion well; 100 psi direct immersion.
  • Electrical Rating (ignition): 360 VA
  • Electrical Ratings (burner AFL): 4.4 A @ 120 Vac
  • Voltage: 120 Vac
  • Frequency: 60 Hz
  • Timing Safety Switch: 45 sec
  • Maximum Power Consumption: 9W
  • Dimensions: 7 1/8 in. high x 5 1/4 in. wide x 3 7/16 in. deep.
  • Insulation Depth (in.): 1-1/2 inch
  • Mounting: Vertical Mount
  • Operating Humidity Range: 0 to 95% RH, non-condensing
  • Max Ambient Temp: 250 F at element
  • Includes: Auxiliary ZC and ZR terminals may be used to provide circulator zone control through an R845A Switching Relay. Heat-conductive compound and vertical case

Combination Protector Relay and Hydronic Heating Control with High limit: 10 F fixed, low limit/circulator (10 F to 25 F)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellCombination Protector Relay and Hydronic Heating Control with High limit: 10 F fixed, low limit/circulator (10 F to 25 F)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Relay and heating control

By beachwood

from Bolton, CT

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Combination Protector Relay and Hydronic Heating Control with High limit: 10 F fixed, low limit/circulator (10 F to 25 F):

        Installed control and everything is running great.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • Combination Protector Relay and Hydronic Heating Control with High limit: 10 F fixed, low limit/circulator (10 F to 25 F)

          Q:

          It looks like I need this version R8182H,J mount on 4 x 4 in. junction box and include 5 ft (1.5 m) armored capillary with remote sensor. It seems like there are other versions on the same description such as R8182D,E,F mount directly on burner. How do I order the one I need?
          Asked on 2/9/2011 by Dennis from Mt. Holly NJ

          1 answer

          • CUSTOMER CARE

            A:

            The R8182D1079 mounts directly onto the burner vertically. The mounting positions are the only difference between the relays you mentioned.

            Answered on 2/9/2011 by PexSupply Staff from NY
        • Combination Protector Relay and Hydronic Heating Control with High limit: 10 F fixed, low limit/circulator (10 F to 25 F)

          Q:

          The Aquastat within this control is replaceable. Do you sell just this Aquastat?
          Asked on 12/7/2010 by Dave from Springfield, MA

          1 answer

          • CUSTOMER CARE

            A:

            There is no separate Aquastat. The R8182D1079 is an immersion type Aquastat controller and an oil burner primary control.

            Answered on 12/8/2010 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?