Combo Protector Relay and Hydronic Heating Control w/ High limit: 10F fixed, low limit/circulator, Horizontal Mount (10F to 25F) Zoom

Combo Protector Relay and Hydronic Heating Control w/ High limit: 10F fixed, low limit/circulator, Horizontal Mount (10F to 25F)

SKU:R8182D1111

Brand: Honeywell

Honeywell
Qty Price
$449.95
/ each
In Stock! Ships in 24-48 Hours
(2 Available)
0

Resources

Specs

Application: Circulator Control
Low Limit
High Limit
Electrical Ratings (ALR): Burner: 26.4 A @ 120 Vac
Electrical Rating: Burner: 4.4 A @ 120 Vac
Temperature Range (F): 110°F to 220°F
130°F to 240°F
Differential:
?
10° to 25°F (Low Limit)
Adjustable
Fixed
Max Temp Differential: 10°F
Height: 7-1/8"
Width: 5-1/4"
Depth (Inches): 3-7/16"
Operating Humidity: 0% to 95% (non-condensing)
Mount: Horizontal
Max Ambient Temp (°F): 250 F at Element
Anticipator Rating: 0.2 A
Voltage:
?
120v
Frequency: 60 Hz
Max Pressure (PSI): 200 psi on Immersion Well
100 psi Direct Immersion
Timing Safety Switch: 45 sec
Max Power Consumption: 9 W

Description for Honeywell R8182D1111

Immersion type Aquastat controller and oil burner primary control provides high limit and low limit/circulator control for oil-fired hydronic heating systems.

Specifications

  • Use in intermittent ignition applications.
  • Capable of zone control with zone valves.
  • Circulator zone control with ZC and ZR terminals on R8182D,E,H,J. 8 Flame failure during the running cycle results in a 45 second attempt to restart.
  • If unsuccessful, safety shutoff occurs, requiring manual reset before burner can be restarted.
  • R8182D,E,F mount directly on burner; R8182H,J mount on 4 x 4 in. junction box and include 5 ft (1.5 m) armored capillary with remote sensor.
  • C554A Cadmium Sulfide Flame Detector and a 24 Vac thermostat required.


Features
  • Description: Combination Protectorelay and Hydronic Heating Control with High limit: 10 F fixed; low limit/circulator: 10 F to 25 F adj. Differential
  • Switching Action: SPST
  • Operating Range, Low Limit (F): 110 to 220 F
  • Operating Range, High Limit (F): 130 to 240 F
  • Differential Temperature: High limit: 10 F fixed; Low limit/circulator: 10 F to 25 F adj.
  • Anticipator Setting: .2A
  • Maximum Safe Operating Pressure (psi): 200 psi on immersion well; 100 psi direct immersion.
  • Electrical Rating (ignition): 360 VA
  • Electrical Ratings (burner AFL): 4.4 A @ 120 Vac
  • Voltage: 120 Vac
  • Frequency: 60 Hz
  • Timing Safety Switch: 45 sec
  • Maximum Power Consumption: 9W
  • Dimensions: 7 1/8 in. high x 5 1/4 in. wide x 3 7/16 in. deep.
  • Insulation Depth (in.): 1-1/2 inch
  • Mounting: Horizontal Mount
  • Operating Humidity Range: 0 to 95% RH, non-condensing
  • Max Ambient Temp: 250 F at element
  • Includes: Auxiliary ZC and ZR terminals may be used to provide circulator zone control through an R845A Switching Relay. Heat-conductive compound and vertical case

Combo Protector Relay and Hydronic Heating Control w/ High limit: 10F fixed, low limit/circulator, Horizontal Mount (10F to 25F)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Combination Protector Relay and Hydronic Heating Control with High limit: 10 F fixed, low limit/circulator, Horizontal Mount (10 F to 25 F)

    Q:

    whats the warranty on it?
    Asked on 10/4/2013 by nellie from nj

    1 answer

    • CUSTOMER CARE

      A:

      This item has a one year warranty.

      Answered on 10/16/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?