Combo Protector Relay & Hydronic Heating Control w/ High limit: 10F fixed, low limit/circulator, Junction box mount (10F to 25F) Zoom

Combo Protector Relay & Hydronic Heating Control w/ High limit: 10F fixed, low limit/circulator, Junction box mount (10F to 25F)

SKU:R8182H1070

Brand: Honeywell

Honeywell
Qty Price
$462.95
/ each
In Stock! Ships in 24-48 Hours
(17 Available)
0

Resources

Specs

Application: Low Limit
High Limit
Circulator Control
Temperature Range (F): 130°F to 240°F
110°F to 220°F
Differential:
?
Adjustable
Fixed
10° to 25°F (Low Limit)
Max Temp Differential: 10°F
Electrical Rating: Burner: 4.4 A @ 120 Vac
Electrical Ratings (ALR): Burner: 26.4 A @ 120 Vac
Height: 7-1/8"
Width: 5-1/4"
Depth (Inches): 3-7/16"
Operating Humidity: 0% to 95% (non-condensing)
Mount: Junction Box
Max Ambient Temp (°F): 250 F at Element
Anticipator Rating: 0.2 A
Voltage:
?
120v
Frequency: 60 Hz
Max Pressure (PSI): 100 psi Direct Immersion
200 psi on Immersion Well
Timing Safety Switch: 45 sec
Max Power Consumption: 9 W

Description for Honeywell R8182H1070

Immersion type Aquastat controller and oil burner primary control provides high limit and low limit/circulator control for oil-fired hydronic heating systems.

Specifications

  • Use in intermittent ignition applications.
  • Capable of zone control with zone valves.
  • Circulator zone control with ZC and ZR terminals on R8182D,E,H,J. 8 Flame failure during the running cycle results in a 45 second attempt to restart.
  • If unsuccessful, safety shutoff occurs, requiring manual reset before burner can be restarted.
  • R8182D,E,F mount directly on burner; R8182H,J mount on 4 x 4 in. junction box and include 5 ft (1.5 m) armored capillary with remote sensor.
  • C554A Cadmium Sulfide Flame Detector and a 24 Vac thermostat required.


Features
  • Description: Combination Protectorelay and Hydronic Heating Control with High limit: 10 F fixed; low limit/circulator: 10 F to 25 F adj. Differential
  • Switching Action: SPST
  • Operating Range, Low Limit (F): 110 to 220 F
  • Operating Range, High Limit (F): 130 to 240 F
  • Differential Temperature: High limit: 10 F fixed; Low limit/circulator: 10 F to 25 F adj.
  • Anticipator Setting: .2A
  • Maximum Safe Operating Pressure (psi): 200 psi on immersion well; 100 psi direct immersion.
  • Electrical Rating (ignition): 360 VA
  • Electrical Ratings (burner AFL): 4.4 A @ 120 Vac
  • Voltage: 120 Vac
  • Frequency: 60 Hz
  • Timing Safety Switch: 45 sec
  • Maximum Power Consumption: 9W
  • Dimensions: 7 1/8 in. high x 5 1/4 in. wide x 3 7/16 in. deep.
  • Insulation Depth (in.): 1-1/2 inch
  • Mounting: Junction box mount
  • Operating Humidity Range: 0 to 95% RH, non-condensing
  • Max Ambient Temp: 250 F at element
  • Includes: Auxiliary ZC and ZR terminals may be used to provide circulator zone control through an R845A Switching Relay. Heat-conductive compound and vertical case

Combo Protector Relay & Hydronic Heating Control w/ High limit: 10F fixed, low limit/circulator, Junction box mount (10F to 25F)

REVIEW SNAPSHOT®

by PowerReviews
HoneywellCombo Protector Relay & Hydronic Heating Control w/ High limit: 10F fixed, low limit/circulator, Junction box mount (10F to 25F)
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

good product

By 67 camaro

from ny

Verified Buyer

Comments about Combo Protector Relay & Hydronic Heating Control w/ High limit: 10F fixed, low limit/circulator, Junction box mount (10F to 25F):

i would recommend this company and product.[...] the only problem was that the price was almost 350.00. alot of money for this perticular relay.

  • Primary use:
  • Personal

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers