Protectorelay Oil Burner Control with 45 seconds lock out timing Zoom

Protectorelay Oil Burner Control with 45 seconds lock out timing

SKU:R8184G4009

Brand: Honeywell

Honeywell
Qty Price
$63.95
/ each
$182.85 / box (3 units x $60.95)
In Stock! Ships in 24-48 Hours
(606 Available)
0

Resources

Specs

Lockout Timing: 45 Seconds

Description for Honeywell R8184G4009

Provides automatic, nonrecycling control of an intermittent ignition oil burner system.

Features:

  • Description: Protectorelay Oil Burner Control with 45 seconds lock out timing
  • Ignition Type: Intermittent
  • Timing, Safety Switch: 45 sec.
  • Mounting Bracket: For mounting on a standard 4 in. X 4 in. junction box or direct mounting on burner housing.
  • Electrical Ratings (Full Load): 7.4 A @ 120 Vac; 3.7 a @ 240 Vac
  • Electrical Ratings (Locked Rotor): 44.4 A @ 120 Vac; 22.2 A @ 240 Vac
  • Alarm Load Ratings (Pilot Duty): 75 VA @ 120/240 Vac, 50-60 Hz; 25 VA @ 24V, 50-60 Hz
  • Alarm Load Ratings (resistive): 1.5 A @ 120/240V, 50-60Hz; 3 A @ 24 V, 50-60 Hz
  • Dimensions: 4 3/8 in. high x 4 1/8 in. wide x 2 1/2 in. deep
  • Temperature Range: -40 F to +130 F
  • Comments: With LED for lockout indication, and manual trip lever on safety switch to assure burner shutdown during servicing.

Specifications:
  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat.
  • Solid state flame sensing circuit.
  • LED on terminal strip indicates system lockout.
  • Remote lockout indication available on some models.
  • Enclosed safety switch with external reset button.
  • Manual trip lever opens safety switch for system maintenance.
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing.
  • C554A Cadmium Sulfide Flame Detector and 24 Vac thermostat required.

Protectorelay Oil Burner Control with 45 seconds lock out timing

REVIEW SNAPSHOT®

by PowerReviews
HoneywellProtectorelay Oil Burner Control with 45 seconds lock out timing
 
4.7

(based on 16 reviews)

Ratings Distribution

  • 5 Stars

     

    (12)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (14)

Most Liked Positive Review

 

Worked as expected and easy to install

When I diagnosed a safety switch issue on my oil furnace I shopped around and found this item for a good price [...]. It was easy to install and had heat with...Read complete review

When I diagnosed a safety switch issue on my oil furnace I shopped around and found this item for a good price [...]. It was easy to install and had heat with thermostat control within about an hour (a professionaly probably would have only taken about 20 minutes). Works great and love the ability to manually trip the switch to test it - my previous one didn't have that feature.

VS

Most Liked Negative Review

 

Best for the price

This product works fine when you get a good one. I had to try two different ones before I got one that worked. However, the next comparable one is way more expensive.

This product works fine when you get a good one. I had to try two different ones before I got one that worked. However, the next comparable one is way more expensive.

Reviewed by 16 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

R8184G4009 Honeywell cad cell relay oil burner control

By Sid

from Windsor

Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

One week ago, I replaced my old Honeywell primary control with Honeywell model R8184G4009. This new model is exactly same like old model except that it has extra safety switch. The old one I used for 27 years. I hope to use the new one for the same period. Connecting the 3 wires was not difficult for someone who know it. I did not know, so I called a technician. Part delivery was fast. I placed order Friday at 11 AM and got delivered at 12.30 PM Monday.

  • Primary use:
  • Personal
 
5.0

Protectorelay Control

By Russman

from Massachusetts

Verified Buyer

Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

My boiler was firing on and off and we were without heat for several days in winder. At first I ordered the CAD sensor (senses light in burner)thinking that was it and it wasn't. I then replaced the relay and now we're back with heat working again! Fast delivery and great products. They are now in my favorites folder.

  • Primary use:
  • Personal
 
5.0

Perfect replacement

By Mark j

from Berlin ct

Verified Buyer

Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

Came fast and was exactly what I needed at a good price

  • Primary use:
  • Personal
 
5.0

Excellent!

By DD

from NJ

Verified Buyer

Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

Works great!

  • Primary use:
  • Personal
 
4.0

oil burner control

By tallguy

from Bellingham MA

Verified Buyer

Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

I like the new status light to tell of a lockout,
and the lockout test switch.
Good replacement for older model which is discontinued.
Installation was easy with direct wiring so no errors can occur or confusion on wiring.
My oil burner started right up with no problems or issues.

  • Primary use:
  • Personal
 
5.0

Nice Price, Excellent Customer Service

By geeged

from CT

Verified Buyer

Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

Used this to replace a very old relay on an AFII burner. Worked great and fixed problem with intermittent boiler stoppage.

  • Primary use:
  • Personal
 
5.0

GREAT PRODUCT & PRICE....

By tifcrbt

from WestSpringfield, Massachusetts

Verified Buyer

Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

I HAVE HEAT NOW THANKS TO THIS GREAT PRODUCT!!!

  • Primary use:
  • Personal
 
5.0

Awesome service

By Art

from Granby,MA

Verified Buyer

Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

Shipping was incedible. I placed the order before 3pm and received it the next day late afternoon (and this was during the Christmas season.
Item worked as expected. Your servicr is the best

  • Primary use:
  • Personal
 
5.0

Good value for the price

By Gene

from Eastern Pennsylvania

Verified Buyer

Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

The Honeywell R8184G4009 was a exact replacement for the old unit on the burner, making it a very simple replacement. Works fine.

  • Primary use:
  • Personal
 
5.0

Great Service

By biker chris

from Napanee ON Canada

Verified Buyer

Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

fast delivery and great price

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • Protectorelay Oil Burner Control with 45 seconds lock out timing

    Q:

    Will this replace r8184g1427
    Asked on 1/26/2016 by Dee no heat from Nj

    1 answer

    • CUSTOMER CARE

      A:

      Yes that is the current replacement.

      Answered on 1/28/2016 by Supplyhouse Staff from New York
  • Protectorelay Oil Burner Control with 45 seconds lock out timing

    Q:

    Will this item replace a similar relay used on a Bock 32E oil-fired hot water heater with a Wayne MSR 371-001B oil burner with a Beckett BK-3 flame retention gun? The number listed on my relay is R8184G-1286 5. Will this unit replace mine?
    Asked on 6/14/2015 by Bob from Yorktown Heights, NY

    1 answer

    • CUSTOMER CARE

      A:

      R7284U1004 - is the cross reference for your existing control.

      Answered on 7/24/2015 by Supplyhouse Staff from New York
  • Protectorelay Oil Burner Control with 45 seconds lock out timing

    Q:

    how to bleed the fuel line from air. Because the furnace lights but keeps going out wont stay on. Please help ¡
    Asked on 1/12/2012 by Jessica from Or

    1 answer

    • CUSTOMER CARE

      A:

      Normally there is a bleed valve on the burner or oil pump.

      Answered on 1/13/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?