Protectorelay Oil Burner Control with 45 seconds lock out timing w/ Remote Alarm Power Zoom

Protectorelay Oil Burner Control with 45 seconds lock out timing w/ Remote Alarm Power

SKU:R8184G4025

Brand: Honeywell

Honeywell
R8184G4025 has been discontinued.
Direct Replacement:
SKU: R8184G4082
Brand: Honeywell
1

Specs

Ignition Type: Intermittent
Timing: 45 sec.
Mount: For mounting on a standard 4 in. X 4 in. junction box or direct mounting on burner housing
Temperature Range (F): -40°F to 130°F

Description for Honeywell R8184G4025

Overview:
Provides automatic, nonrecycling control of an intermittent ignition oil burner system.

Features:

  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat.
  • Solid state flame sensing circuit.
  • LED on terminal strip indicates system lockout.
  • Remote lockout indication available on some models.
  • Enclosed safety switch with external reset button.
  • Manual trip lever opens safety switch for system maintenance.
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing.
  • C554A Cadmium Sulfide Flame Detector and 24 Vac thermostat required.

  • Protectorelay Oil Burner Control with 45 seconds lock out timing w/ Remote Alarm Power

    REVIEW SNAPSHOT®

    by PowerReviews
    HoneywellProtectorelay Oil Burner Control with 45 seconds lock out timing
     
    4.6

    (based on 10 reviews)

    Ratings Distribution

    • 5 Stars

       

      (7)

    • 4 Stars

       

      (2)

    • 3 Stars

       

      (1)

    • 2 Stars

       

      (0)

    • 1 Stars

       

      (0)

    100%

    of respondents would recommend this to a friend.

    Pros

      Cons

        Best Uses

            • Primary use:
            • Personal (8)

          Most Liked Positive Review

           

          Worked as expected and easy to install

          When I diagnosed a safety switch issue on my oil furnace I shopped around and found this item for a good price [...]. It was easy to install and had heat with...Read complete review

          When I diagnosed a safety switch issue on my oil furnace I shopped around and found this item for a good price [...]. It was easy to install and had heat with thermostat control within about an hour (a professionaly probably would have only taken about 20 minutes). Works great and love the ability to manually trip the switch to test it - my previous one didn't have that feature.

          VS

          Most Liked Negative Review

           

          Best for the price

          This product works fine when you get a good one. I had to try two different ones before I got one that worked. However, the next comparable one is way more expensive.

          This product works fine when you get a good one. I had to try two different ones before I got one that worked. However, the next comparable one is way more expensive.

          Reviewed by 10 customers

          Sort by

          Displaying reviews 1-10

          Back to top

           
          5.0

          GREAT PRODUCT & PRICE....

          By tifcrbt

          from WestSpringfield, Massachusetts

          Verified Buyer

          Pros

            Cons

              Best Uses

                Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

                I HAVE HEAT NOW THANKS TO THIS GREAT PRODUCT!!!

                • Primary use:
                • Personal
                 
                5.0

                Awesome service

                By Art

                from Granby,MA

                Verified Buyer

                Pros

                  Cons

                    Best Uses

                      Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

                      Shipping was incedible. I placed the order before 3pm and received it the next day late afternoon (and this was during the Christmas season.
                      Item worked as expected. Your servicr is the best

                      • Primary use:
                      • Personal
                       
                      5.0

                      Good value for the price

                      By Gene

                      from Eastern Pennsylvania

                      Verified Buyer

                      Pros

                        Cons

                          Best Uses

                            Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

                            The Honeywell R8184G4009 was a exact replacement for the old unit on the burner, making it a very simple replacement. Works fine.

                            • Primary use:
                            • Personal
                             
                            5.0

                            Great Service

                            By biker chris

                            from Napanee ON Canada

                            Verified Buyer

                            Pros

                              Cons

                                Best Uses

                                  Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

                                  fast delivery and great price

                                  • Primary use:
                                  • Personal
                                   
                                  4.0

                                  Good Product, Mixed Service

                                  By JT

                                  from Wellington, OH

                                  Pros

                                    Cons

                                      Best Uses

                                        Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

                                        This product was easy to install and corrected my intermittant shutdown issues. Pretty competitive price. I spent a couple dollars more due to the helpful confirmation of PexSupply techs that this was the appropropriate replacement for my unit. My only disappointment was the 5 day shipping that should have been 2 days - so, if you're not in a rush, these folks should do you right.

                                        • Primary use:
                                        • Personal
                                         
                                        3.0

                                        Best for the price

                                        By DIYer

                                        from Freeport, IL

                                        Verified Buyer

                                        Pros

                                          Cons

                                            Best Uses

                                              Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

                                              This product works fine when you get a good one. I had to try two different ones before I got one that worked. However, the next comparable one is way more expensive.

                                              • Primary use:
                                              • Personal
                                               
                                              4.0

                                              Great Product

                                              By Just a guy

                                              from Seattle, Wa

                                              Verified Buyer

                                              Pros

                                                Cons

                                                  Best Uses

                                                    Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

                                                    Great product, quick delivery and install, did the trick!

                                                    • Primary use:
                                                    • Personal
                                                     
                                                    5.0

                                                    even a person from odin can install it

                                                    By bucky fox

                                                    from austin pa

                                                    Verified Buyer

                                                    Pros

                                                      Cons

                                                        Best Uses

                                                          Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

                                                          fit like they said

                                                          • Primary use:
                                                          • Personal
                                                           
                                                          5.0

                                                          Worked as expected and easy to install

                                                          By Kidddrock

                                                          from Richmond, VA

                                                          Verified Buyer

                                                          Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

                                                          When I diagnosed a safety switch issue on my oil furnace I shopped around and found this item for a good price [...]. It was easy to install and had heat with thermostat control within about an hour (a professionaly probably would have only taken about 20 minutes). Works great and love the ability to manually trip the switch to test it - my previous one didn't have that feature.

                                                           
                                                          5.0

                                                          I would buy this product again and again

                                                          By kcl1957

                                                          from ERIE PA

                                                          Verified Buyer

                                                          Comments about Protectorelay Oil Burner Control with 45 seconds lock out timing:

                                                          Installation instructions easily understood.

                                                          Displaying reviews 1-10

                                                          Back to top

                                                          Q&A: Ask the Questions, share answers

                                                          Do you have questions about this product?

                                                          get answers from real customers and in-house experts with AnswerBox.

                                                          1 Question | 1 Answer
                                                          Displaying question 1
                                                          • Protectorelay Oil Burner Control with 45 seconds lock out timing

                                                            Q:

                                                            how to bleed the fuel line from air. Because the furnace lights but keeps going out wont stay on. Please help ¡
                                                            Asked on 1/12/2012 by Jessica from Or

                                                            1 answer

                                                            • CUSTOMER CARE

                                                              A:

                                                              Normally there is a bleed valve on the burner or oil pump.

                                                              Answered on 1/13/2012 by PexSupply Staff from NY
                                                          Displaying question 1

                                                          Do you have a question about this product? 

                                                          SupplyHouse.com Logo

                                                          Join Our Mailing List - Sign up and receive special offers and coupons