Protectorelay Oil Burner Control with 15 seconds lock out timing Zoom

Protectorelay Oil Burner Control with 15 seconds lock out timing

SKU:R8184G4066

Brand: Honeywell

Honeywell
Qty Price
$92.95
/ each
$266.85 / box (3 units x $88.95)
In Stock! Ships in 24-48 Hours
(81 Available)
0

Resources

Specs

Lockout Timing: 15 Seconds

Description for Honeywell R8184G4066

Provides automatic, nonrecycling control of an intermittent ignition oil burner system.

Specifications

  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat.
  • Solid state flame sensing circuit.
  • LED on terminal strip indicates system lockout.
  • Remote lockout indication available on some models.
  • Enclosed safety switch with external reset button.
  • Manual trip lever opens safety switch for system maintenance.
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing.
  • C554A Cadmium Sulfide Flame Detector and 24 Vac thermostat required.


Features
  • Description: Protectorelay Oil Burner Control with 15 seconds lock out timing
  • Ignition Type: Intermittent
  • Timing, Safety Switch: 15 sec.
  • Mounting Bracket: For mounting on a standard 4 in. X 4 in. junction box or direct mounting on burner housing.
  • Electrical Ratings (Full Load): 7.4 A @ 120 Vac; 3.7 a @ 240 Vac
  • Electrical Ratings (Locked Rotor): 44.4 A @ 120 Vac; 22.2 A @ 240 Vac
  • Alarm Load Ratings (Pilot Duty): 75 VA @ 120/240 Vac, 50-60 Hz; 25 VA @ 24V, 50-60 Hz
  • Alarm Load Ratings (resistive): 1.5 A @ 120/240V, 50-60Hz; 3 A @ 24 V, 50-60 Hz
  • Dimensions: 4 3/8 in. high x 4 1/8 in. wide x 2 1/2 in. deep
  • Temperature Range: -40 F to +130 F
  • Comments: With LED for lockout indication, and manual trip lever on safety switch to assure burner shutdown during servicing.

Protectorelay Oil Burner Control with 15 seconds lock out timing

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Protectorelay Oil Burner Control with 15 seconds lock out timing

    Q:

    I'm looking to replace a oil primary part #R8184G 4074 seems to be discontinued. What can I use as a replacement. I looked for one with same specs but could not find one.
    Asked on 3/2/2015 by Pete from saranac lake, NY

    1 answer

    • CUSTOMER CARE

      A:

      R7284U1004 is the closest replacement

      Answered on 3/4/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?