Protectorelay Oil Burner Control with 30 seconds lock out timing Zoom

Protectorelay Oil Burner Control with 30 seconds lock out timing

SKU:R8184G4074

Brand: Honeywell

Honeywell
R8184G4074 has been discontinued.
Suggested Alternative:
SKU: R8184G4033
Brand: Honeywell
1

Specs

Lockout Timing: 30 Seconds

Description for Honeywell R8184G4074

Provides automatic, nonrecycling control of an intermittent ignition oil burner system.

Specifications

  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat.
  • Solid state flame sensing circuit.
  • LED on terminal strip indicates system lockout.
  • Remote lockout indication available on some models.
  • Enclosed safety switch with external reset button.
  • Manual trip lever opens safety switch for system maintenance.
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing.
  • C554A Cadmium Sulfide Flame Detector and 24 Vac thermostat required.


Features
  • Description: Protectorelay Oil Burner Control with 30 seconds lock out timing
  • Ignition Type: Intermittent
  • Timing, Safety Switch: 30 sec.
  • Mounting Bracket: For mounting on a standard 4 in. X 4 in. junction box or direct mounting on burner housing.
  • Electrical Ratings (Full Load): 7.4 A @ 120 Vac; 3.7 a @ 240 Vac
  • Electrical Ratings (Locked Rotor): 44.4 A @ 120 Vac; 22.2 A @ 240 Vac
  • Alarm Load Ratings (Pilot Duty): 75 VA @ 120/240 Vac, 50-60 Hz; 25 VA @ 24V, 50-60 Hz
  • Alarm Load Ratings (resistive): 1.5 A @ 120/240V, 50-60Hz; 3 A @ 24 V, 50-60 Hz
  • Dimensions: 4 3/8 in. high x 4 1/8 in. wide x 2 1/2 in. deep
  • Temperature Range: -40 F to +130 F
  • Comments: With LED for lockout indication, and manual trip lever on safety switch to assure burner shutdown during servicing.

Protectorelay Oil Burner Control with 30 seconds lock out timing

REVIEW SNAPSHOT®

by PowerReviews
HoneywellProtectorelay Oil Burner Control with 30 seconds lock out timing
 
1.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 1 customer

Displaying review 1

Back to top

 
1.0

not functional, twice

By Warren

from Baltimore

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about Protectorelay Oil Burner Control with 30 seconds lock out timing:

        I am a facilities mamager and installed two of these and neither had worked.The second one I installed ran for one cycle and then sat there humming and inoperable.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 3 Answers
        Displaying questions 1-3
        • Protectorelay Oil Burner Control with 30 seconds lock out timing

          Q:

          I need to know about warranties on this specific Burner Control.
          Asked on 5/13/2011 by Roscoe P Coaltrain

          1 answer

          • CUSTOMER CARE

            A:

            According to the manufacturer, this product is warranted for 24 months from the date of installation.

            Answered on 5/16/2011 by PexSupply Staff from NY
        • Protectorelay Oil Burner Control with 30 seconds lock out timing

          Q:

          I have a R8184G 1427 controller. Is your controller compatible to mine?
          Asked on 12/10/2010 by bannerman from Oregon

          1 answer

        • Protectorelay Oil Burner Control with 30 seconds lock out timing

          Q:

          I need a replacement for a honeywell r8184g1070 it is 30 sec time out and .2 amp. It is 25 years old
          Asked on 12/5/2010 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            You can use the R8184G4074 as a replacement. Both the R8184G4074 and the R8184G1070 feature a 30 second lockout timing.

            Answered on 12/6/2010 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product? 

        SupplyHouse.com Logo

        Join Our Mailing List - Sign up and receive special offers and coupons