Protectorelay Oil Burner Control with 45 seconds lock out timing, with remote alarm dry contacts Zoom

Protectorelay Oil Burner Control with 45 seconds lock out timing, with remote alarm dry contacts

SKU:R8184G4082

Brand: Honeywell

Honeywell
Qty Price
$89.15
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
1

Description for Honeywell R8184G4082

Provides automatic, nonrecycling control of an intermittent ignition oil burner system.

Specifications

  • Controls oil burner, oil valve (if desired) and the ignition transformer in response to a call for heat.
  • Solid state flame sensing circuit.
  • LED on terminal strip indicates system lockout.
  • Remote lockout indication available on some models.
  • Enclosed safety switch with external reset button.
  • Manual trip lever opens safety switch for system maintenance.
  • Mounts on standard 4 x 4 in. junction box; select models may be mounted directly on burner housing.
  • C554A Cadmium Sulfide Flame Detector and 24 Vac thermostat required.


Features
  • Description: Protectorelay Oil Burner Control with 45 seconds lock out timing
  • Ignition Type: Intermittent
  • Timing, Safety Switch: 45 sec.
  • Mounting Bracket: For mounting on a standard 4 in. X 4 in. junction box or direct mounting on burner housing.
  • Electrical Ratings (Full Load): 7.4 A @ 120 Vac; 3.7 a @ 240 Vac
  • Electrical Ratings (Locked Rotor): 44.4 A @ 120 Vac; 22.2 A @ 240 Vac
  • Alarm Load Ratings (Pilot Duty): 75 VA @ 120/240 Vac, 50-60 Hz; 25 VA @ 24V, 50-60 Hz
  • Alarm Load Ratings (resistive): 1.5 A @ 120/240V, 50-60Hz; 3 A @ 24 V, 50-60 Hz
  • Dimensions: 4 3/8 in. high x 4 1/8 in. wide x 2 1/2 in. deep
  • Temperature Range: -40 F to +130 F
  • Comments: With LED for lockout indication, and manual trip lever on safety switch to assure burner shutdown during servicing. Includes remote alarm dry contacts.

Protectorelay Oil Burner Control with 45 seconds lock out timing, with remote alarm dry contacts

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Protectorelay Oil Burner Control with 45 seconds lock out timing, with remote alarm dry contacts

    Q:

    will this control contact the security people if your burner fails to go on when calling for heat in winter conditions??
    Asked on 7/21/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the R8184G4082 does have the alarm contacts you describe.

      Answered on 7/25/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons