24 V General Purpose Relay with SPDT switching Zoom

24 V General Purpose Relay with SPDT switching

SKU:R8222B1067

Brand: Honeywell

Honeywell
Qty Price
$13.15
/ each
$63.25 / box (5 units x $12.65)
In Stock! Ships in 24-48 Hours
(92 Available)
1

Resources

Specs

Application: Air Conditioning
Voltage:
?
24v
Type: SPDT
Wiring: 1/4" Quick Connects
Electrical Ratings (AFL): 12 A @ 120 VAC
6 A @ 277 VAC
3 A @ 480 VAC
6 A @ 240 VAC
Electrical Ratings (ALR): 18 A @ 480 VAC
35 A @ 277 VAC
60 A @ 120 VAC
35 A @ 240 VAC
Hertz: 60
50
Pilot Duty Rating: 3-25 VA @ 24 Vac
3-25 VA @ 120 Vac
3-25 VA @ 480 Vac
Height: 1-7/8"
Width: 2-5/32"
Depth (Inches): 2-3/8"
Temperature Range (F): -20 to 155°F

Description for Honeywell R8222B1067

Provide general purpose switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications

  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.


Features
  • Description: 24 V General Purpose Relay with Spdt switching
  • Coil Ratings Voltage: 24v
  • Switching: SPDT
  • Electrical Connections: 1/4 in. quick-connect terminals
  • Electrical Ratings Contacts (Full Load): 3 A @ 480 Vac; 6 A @ 208 Vac, 240 Vac, 277 Vac; 12 A @ 120 Vac
  • Electrical Ratings Contacts (Locked Rotor): 18 A @ 480 Vac; 35 A @ 208 Vac, 240 Vac, 277 Vac, 60 A @ 120 Vac
  • Electrical Ratings Contacts (Resistive): 10 A @ 480 Vac; 20.8 A @ 120 Vac, 208 Vac, 240 Vac, 277 Vac
  • Pilot Duty Ratings: Minimum: 3 VA @ 24 Vac, 120 Vac, & 480 Vac; Maximum: 25 VA @ 24 Vac, 125 VA @ 120 Vac, 240 Vac, & 480 Vac; Resistive: 3 A @ 277 Vac (0.75 power factor); Powerpile: (Normally Open Contacts Only) 0.25 A @ 0.25 to 12 Vdc
  • Frequency: 50 Hz, 60 Hz
  • Dimensions: 1 7/8 in. high x 2 5/32 in. wide x 2 3/8 in. deep
  • Temperature Ratings: -20 F to +155 F

24 V General Purpose Relay with SPDT switching

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24 V General Purpose Relay with SPDT switching
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(0 of 1 customers found this review helpful)

 
5.0

great product [...]

By tom

from kingsville, ohio

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 24 V General Purpose Relay with SPDT switching:

        Bought these as backup for my outdoor wood furnace.
        it is good to have a spare

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 24 V General Purpose Relay with SPDT switching

          Q:

          Do you ship to Canada?
          Wanted to purchase R8222A 1002 but this is a substitute-correct?
          Asked on 7/11/2011 by Anonymous from Springfield Ontario Canada

          1 answer

          • CUSTOMER CARE

            A:

            This is the correct substitute, according to the manufacturer. We do ship to Canada.

            Answered on 7/12/2011 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?