24 V General Purpose Relay with DPDT switching Zoom

24 V General Purpose Relay with DPDT switching

SKU:R8222D1014

Brand: Honeywell

Honeywell
Qty Price
$14.55
/ each
$111.60 / box (8 units x $13.95)
In Stock! Ships in 24-48 Hours
(120 Available)
2

Resources

Specs

Application: Air Conditioning
Voltage:
?
24v
Type: DPDT
Wiring: 18" Leadwires
Electrical Ratings (AFL): 12 A @ 120 VAC
6 A @ 277 VAC
3 A @ 480 VAC
6 A @ 240 VAC
Electrical Ratings (ALR): 35 A @ 240 VAC
35 A @ 277 VAC
60 A @ 120 VAC
18 A @ 480 VAC
Hertz: 60
50
Pilot Duty Rating: 3-25 VA @ 24 Vac
3-25 VA @ 120 Vac
3-25 VA @ 480 Vac
Height: 1-7/8"
Width: 2-5/32"
Depth (Inches): 2-3/8"
Temperature Range (F): -20 to 155°F

Description for Honeywell R8222D1014

Provide general purpose switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications

  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.


Features
  • Description: 24 V General Purpose Relay with DPDT switching
  • Coil Ratings Voltage: 24v
  • Switching: DPDT
  • Electrical Connections: 18 in. 457 mm
  • Electrical Ratings Contacts (Full Load): 3 A @ 480 Vac; 6 A @ 208 Vac, 240 Vac, 277 Vac; 12 A @ 120 Vac
  • Electrical Ratings Contacts (Locked Rotor): 18 A @ 480 Vac; 35 A @ 208 Vac, 240 Vac, 277 Vac, 60 A @ 120 Vac
  • Electrical Ratings Contacts (Resistive): 10 A @ 480 Vac; 20.8 A @ 120 Vac, 208 Vac, 240 Vac, 277 Vac
  • Pilot Duty Ratings: Minimum: 3 VA @ 24 Vac, 120 Vac, & 480 Vac; Maximum: 25 VA @ 24 Vac, 125 VA @ 120 Vac, 240 Vac, & 480 Vac; Resistive: 3 A @ 277 Vac (0.75 power factor); Powerpile: (Normally Open Contacts Only) 0.25 A @ 0.25 to 12 Vdc
  • Frequency: 50 Hz, 60 Hz
  • Dimensions: 1 7/8 in. high x 2 5/32 in. wide x 2 3/8 in. deep
  • Temperature Ratings: -20 F to +155 F

24 V General Purpose Relay with DPDT switching

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24 V General Purpose Relay with DPDT switching
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

An alternative use product.

By eric

from new jersey

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 24 V General Purpose Relay with DPDT switching:

        Used as a switching relay with radiant heat controlling the boiler, zone valves and circulating pump.
        Very easy to use.

        • Primary use:
        • Personal
         
        5.0

        Does exactly what I wanted it to.

        By rick386

        from Georgetown, FL

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 24 V General Purpose Relay with DPDT switching:

              PexSupply had what I needed, reasonably priced [...] I saved a bundle fixing my own AC. I'm enjoying it right now.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              2 Questions | 3 Answers
              Displaying questions 1-2
              • 24 V General Purpose Relay with DPDT switching

                Q:

                On the general purpos relay switch it states they have a ( DPDP or SPDT ) switch. What is the diffrence with the switches


                Thanks

                Joe
                Asked on 1/5/2011 by Joe from Hatboro,Pa

                2 answers

                • VERIFIED BUYER

                  A:

                  Do you mean dpdt? If in doubt look up the spec sheet with a wiring diagram.

                  Answered on 1/30/2012 by eric from new jersey
                • CUSTOMER CARE

                  A:

                  The DPDT is double pole/double throw, while the SPDT is single pole/double throw.

                  Answered on 1/10/2011 by PexSupply Staff from NY
              • 24 V General Purpose Relay with DPDT switching

                Q:

                24 volts AC? I need AC coil.
                What is HP rating of contacts?
                Asked on 12/22/2010 by Anonymous

                1 answer

              Displaying questions 1-2

              Do you have a question about this product?