Description
Provide general purpose switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications
  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.
Features
  • Description: 24 V General Purpose Relay with Dpst N.O. switching
  • Coil Ratings Voltage: 24v
  • Switching: DPST N.O.(1 P&1 Pduty)
  • Electrical Connections: Single 1/4 in. quick-connect on coil terminals
  • Electrical Ratings Contacts (Full Load): 12 A @ 120 Vac
  • Electrical Ratings Contacts (Full Load): 6 A @ 208 Vac, 240 Vac, 277 Vac
  • Electrical Ratings Contacts (Full Load 3 A @ 480 Vac
  • Electrical Ratings (locked rotor): 60 A @ 120 Vac
  • Pilot Duty Ratings: Minimum: 3 VA @ 24 Vac, 120 Vac, & 480 Vac; Maximum: 25 VA @ 24 Vac, 125 VA @ 120 Vac, 240 Vac, & 480 Vac; Resistive: 3 A @ 277 Vac (0.75 power factor); Powerpile: (Normally Open Contacts Only) 0.25 A @ 0.25 to 12 Vdc
  • Frequency: 50 Hz, 60 Hz
  • Dimensions: 1-55/64 in. high x 2-7/64 in. wide x 2-3/8 in. deep
  • Temperature Ratings: -20 F to +155 F
Read more
Manuals (1)
Specs
Voltage:
24v
Type:
DPST
Position:
Normally Open
Application:
Refrigeration
×

Replacement Parts (1)

Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

4 Product Reviews

Product Q&A