24 V General Purpose Relay with DPDT switching Zoom

24 V General Purpose Relay with DPDT switching

SKU:R8222V1003

Brand: Honeywell

Honeywell
Qty Price
$15.95
/ each
$76.75 / box (5 units x $15.35)
In Stock! Ships in 24-48 Hours
(70 Available)
2

Resources

Specs

Application: Refrigeration
Voltage:
?
24v
Type: DPDT

Description for Honeywell R8222V1003

Provide general purpose switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications

  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.


Features
  • Description: 24 V General Purpose Relay with DPDT switching
  • Coil Ratings Voltage: 24v
  • Switching: DPDT (1 P&1PDuty)
  • Electrical Connections: 1/4 in. quick-connect terminals
  • Electrical Ratings Contacts (Full Load): 3 A @ 480 Vac; 6 A @ 208 Vac, 240 Vac, 277 Vac; 12 A @ 120 Vac
  • Electrical Ratings Contacts (Locked Rotor): 18 A @ 480 Vac; 35 A @ 208 Vac, 240 Vac, 277 Vac, 60 A @ 120 Vac
  • Electrical Ratings Contacts (Resistive): 10 A @ 480 Vac; 20.8 A @ 120 Vac, 208 Vac, 240 Vac, 277 Vac
  • Pilot Duty Ratings: Minimum: Minimum: 3 VA @ 24 Vac, 120 Vac, & 480 Vac; Maximum: 25 VA @ 24 Vac, 125 VA @ 120 Vac, 240 Vac, & 480 Vac; Resistive: 3 A @ 277 Vac (0.75 power factor); Powerpile: (Normally Open Contacts Only) 0.25 A @ 0.25 to 12 Vdc
  • Frequency: 50 Hz, 60 Hz
  • Dimensions: 1-7/8 in. high x 2-5/32 in. wide x 2-3/8 in. deep
  • Temperature Ratings: -20 F to +155 F

24 V General Purpose Relay with DPDT switching

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24 V General Purpose Relay with DPDT switching
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

NEW RELAY WORKING WELL

By KEITH

from OHIO

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 24 V General Purpose Relay with DPDT switching:

        MY NEW BOILER FROM PEX SUPPLY WORKS GREAT
        THE CUSTOMER SUPPORT I GOT FROM A STAFF MEMBER
        WAS VERY HELPFUL AS WELL.
        THANKS
        KEITH

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers