24 V Fan Relay with SPDT switching Zoom

24 V Fan Relay with SPDT switching

SKU:R8225A1017

Brand: Honeywell

Honeywell
Qty Price
$50.95
/ each
$244.75 / box (5 units x $48.95)
In Stock! Ships in 24-48 Hours
(54 Available)
0

Resources

Specs

Application: 24v Air Conditioning Circuits
Refrigeration
Voltage:
?
24v
Type: SPDT
Electrical Ratings (ALR): 84 A @ 120 VAC (N.O)
84 A @ 120 VAC (N.C)
18 A @ 120 VAC (Aux)
Electrical Ratings (Resistive): 8 A @ 240 VAC (N.O)
7 A @ 240 VAC (N.C)
2 A @ 240 VAC (Aux)
3 A @ 120 VAC (Aux)
16 A @ 120 VAC (N.O)
14 A @ 120 VAC (N.C)
Coil Ratings: 24v
Wiring: leadwires
Height: 2-11/16"
Width: 2-1/2"
Depth (Inches): 3-7/16"
Hertz: 60
Max Ambient Temp (°F): 115°F
Electrical Ratings (AFL): 14 A @ 120 VAC (N.O)
14 A @ 120 VAC (N.C)
3 A @ 120 VAC (Aux)
2 A @ 240 VAC (Aux)
7 A @ 240 VAC (N.C)
8 A @ 240 VAC (N.O)
Electrical Ratings (ALR): 42 A @ 240 VAC (N.C)
48 A @ 240 VAC (N.O)
12 A @ 240 VAC (Aux)

Description for Honeywell R8225A1017

Provide general purpose and heavy duty switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications

  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.


Features
  • Description 24 V Fan Relay with SPDT switching
  • Coil Ratings Voltage: 24v
  • Switching: SPDT
  • Electrical Connections: Leadwires
  • Electrical Ratings Contacts (Full Load): N.O. 8.0A, N.C., 7.0A, Aux. 2.0A @ 240 Vac; N.O. 14.0A, N.C. 14.0A, Aux. 3.0A @ 120 Vac
  • Electrical Ratings Contacts (Locked Rotor): N.O. 48.0 A, N.C. 42.0 A, Aux. 12.0 A @ 240 Vac; N.O. 84.0 A, N.C. 84.0 A, Aux. 18.0 A @ 120 Vac
  • Electrical Ratings Contacts (Resistive): N.O. 8.0 A, N.C. 7.0 A, Aux. 2.0 A @ 240 Vac; N.O. 16.0 A, N.C. 14.0 A, Aux. 3.0 A @ 120 Vac
  • Frequency: 60 Hz
  • Dimensions: 2- 11/16 in. high x 2- 1/2 in. wide x 3- 7/16 in. deep
  • Temperature Ratings: 115 F

24 V Fan Relay with SPDT switching

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24 V Fan Relay with SPDT switching
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

STILL OUT THERE

By co2x3

from danbury, ct

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 24 V Fan Relay with SPDT switching:

        never know when you need it. had a customers blower down. if i had this relay i would have been out the door in 30 minutes instead of a rewireing fancenter upgrade 2 hours later. [...] brand new ready for the next one.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers