24 V Fan Relay with DPST N.O. switching Zoom

24 V Fan Relay with DPST N.O. switching

SKU:R8225D1003

Brand: Honeywell

Honeywell
Qty Price
$54.95
/ each
In Stock! Ships in 24-48 Hours
(31 Available)
0

Resources

Specs

Application: 24v Air Conditioning Circuits
Refrigeration
Type: DPST
Voltage:
?
24v
Electrical Ratings (AFL): 2 A @ 240 VAC (Aux)
3 A @ 120 VAC (Aux)
8 A @ 240 VAC (N.O)
14 A @ 120 VAC (N.O)
Electrical Ratings (ALR): 48 A @ 240 VAC (N.O)
84 A @ 120 VAC (N.O)
12 A @ 240 VAC (Aux)
18 A @ 120 VAC (Aux)
Electrical Ratings (Resistive): 8 A @ 240 VAC (N.O)
2 A @ 240 VAC (Aux)
3 A @ 120 VAC (Aux)
16 A @ 120 VAC (N.O)
Coil Ratings: 24v
Hertz: 60
Height: 2-11/16"
Wiring: leadwires
Width: 2-1/2"
Depth (Inches): 3-7/16"
Position: Normally Open
Max Ambient Temp (°F): 115°F

Description for Honeywell R8225D1003

Provide general purpose and heavy duty switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Specifications

  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.


Features
  • Description: 24 V Fan Relay with DPST N.O. switching
  • Coil Ratings Voltage: 24v
  • Switching: DPST N.O.
  • Electrical Connections: Leadwires
  • Electrical Ratings Contacts (Full Load): N.O. 8.0 A, Aux. 2.0 A @ 240 Vac; N.O. 14.0 A, Aux. 3.0 A @ 120 Vac
  • Electrical Ratings Contacts (Locked Rotor): N.O. 48.0 A, Aux. 12.0 A @ 240 Vac; N.O. 84.0 A, Aux. 18.0 A @ 120 Vac
  • Electrical Ratings Contacts (Resistive): N.O. 8.0 A, Aux. 2.0 A @ 240 Vac; N.O. 16.0 A, Aux. 3.0 A @ 120 Vac
  • Frequency: 60 Hz
  • Dimensions: 2 -11/16 in. high x 2 -1/2 in. wide x 3-7/16 in. deep
  • Temperature Ratings: 115 F

24 V Fan Relay with DPST N.O. switching

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 24 V Fan Relay with DPST N.O. switching

    Q:

    can this unit replace R8225C1005
    Asked on 8/12/2014 by danh

    1 answer

    • CUSTOMER CARE

      A:

      No, the Honeywell R8225C1005 is obsolete. This is not an approved replacement.

      Answered on 9/24/2014 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?