24v General Purpose Relay w/ DPST N.O Switching Zoom

24v General Purpose Relay w/ DPST N.O Switching

SKU:R8228D1018

Brand: Honeywell

Honeywell
Qty Price
$24.95
/ each
In Stock! Ships in 24-48 Hours
(35 Available)
2

Resources

Specs

Application: Refrigeration
Air Conditioning
Voltage:
?
24v
Type: DPST
Electrical Ratings (AFL): 3 A @ 480 VAC
5.5 A @ 120 VAC
5.5 A @ 208 VAC
5.5 A @ 277 VAC
Electrical Ratings (ALR): 8 A @ 480 VAC
15 A @ 120 VAC
Electrical Ratings (AFL): 5.5 A @ 240 VAC
Electrical Ratings (ALR): 15 A @ 277 VAC
15 A @ 240 VAC
15 A @ 208 VAC
Electrical Ratings (Resistive): 25 A @ 208 VAC
25 A @ 120 VAC
12.5 A @ 480 VAC
25 A @ 277 VAC
25 A @ 240 VAC
Coil Ratings: 24v
Hertz: 50
60
Height: 1-7/8"
Width: 2-5/32"
Electric Connection: 1/4" Quick-Connect Terminals
Depth (Inches): 2-3/8"
Temperature Range (F): -20°F to 155°F
Position: Normally Open

Description for Honeywell R8228D1018

Provide heavy duty switching for refrigeration and air conditioning equipment, appliances, vending machines and similar applications.

Features

  • Molded terminal numbers and circuit diagram on top of relay provide easy identification for wiring and checking system operation.
  • Untaped coil assures cooler operation.
  • Laminated magnet construction for higher efficiency.
  • Base designed for easy replacement of competitive relays.
  • Double quick-connect coil terminals.
  • Plug compatible with Steveco 90-340 and Mars 90340.

24v General Purpose Relay w/ DPST N.O Switching

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24v General Purpose Relay w/ DPST N.O Switching
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

This was an exact replacment part

By Billy

from Wyoming

Verified Buyer

Comments about 24v General Purpose Relay w/ DPST N.O Switching:

This was an exact replacment part for our system.

  • Primary use:
  • Business

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers