24v Electric Heater Relay w/ DPST Switching Zoom

24v Electric Heater Relay w/ DPST Switching

SKU:R8229A1005

Brand: Honeywell

Honeywell
Qty Price
$49.95
/ each
In Stock! Ships in 24-48 Hours
(14 Available)
0

Resources

Specs

Application: Air Conditioning
Refrigeration
Voltage:
?
24v
Type: DPST
Electrical Ratings (ALR): 35 A @ 208 VAC
Electrical Ratings (AFL): 7 A @ 120 VAC
7 A @ 208 VAC
7 A @ 240 VAC
7 A @ 277 VAC
Electrical Ratings (ALR): 14 A @ 600 VAC
17.5 A @ 480 VAC
35 A @ 277 VAC
35 A @ 240 VAC
35 A @ 120 VAC
Electrical Ratings (AFL): 3.5 A @ 480 VAC
2.8 A @ 600 VAC
Electrical Ratings (Resistive): 12.5 A @ 480 VAC
25 A @ 277 VAC
25 A @ 240 VAC
25 A @ 208 VAC
25 A @ 120 VAC
10 A @ 600 VAC
Coil Ratings: 24v
Hertz: 60
50
Height: 2-3/16"
Width: 2-3/32"
Wiring: #10 Combo Head Screws
Depth (Inches): 2-1/4"
Operating Temp Range: -40° to 165°F
Position: Normally Closed

Description for Honeywell R8229A1005

Normally Closed Relays And Contactors For Load Control Systems.

Features

  • Close and leave load operating in case of wiring or control problem, or relay malfunction.
  • Consume no power while load is powered; require power only to shed load.
  • Operate directly from a pilot duty rated relay in the load control system.

24v Electric Heater Relay w/ DPST Switching

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24v Electric Heater Relay w/ DPST Switching
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4)

Reviewed by 5 customers

Displaying reviews 1-5

Back to top

 
5.0

Great Product

By Bill

from Newton, NJ

Verified Buyer

Comments about 24v Electric Heater Relay w/ DPST Switching:

I used it to replace an old Honeywell relay that was 40 years old.

  • Primary use:
  • Personal
 
5.0

Heat Relay

By Mongo

from Waupaca Wisconson

Verified Buyer

Comments about 24v Electric Heater Relay w/ DPST Switching:

I have been looking for this item for at least 2 years. PEX is the first placa I have found this item at such a good price. Every place has been at least double the cost.

  • Primary use:
  • Personal
 
5.0

Great Price, Fast Delivery

By Eng Prof

from Boston MA

Verified Buyer

Comments about 24v Electric Heater Relay w/ DPST Switching:

Replaced a defective 30 year old relay. Price was excellent and delivery was beyond belief. Product was shipped within 2 hours of being ordered.

  • Primary use:
  • Personal
 
5.0

As pictured, great quality!

By CHD

from Norristown, PA

Verified Buyer

Comments about 24v Electric Heater Relay w/ DPST Switching:

Item just as described, great quality. Shipping was super fast too!

  • Primary use:
  • Business
 
5.0

what a great deal !

By prax

from moreno valley

Verified Buyer

Comments about 24v Electric Heater Relay w/ DPST Switching:

after a long search ( even after conacting honeywell ) your price was 1/2 of what everyone else wanted ~ even after shipping charges thanks for helping to get the heater working for my Grand Mother works just like new

  • Primary use:
  • Personal

Displaying reviews 1-5

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • 24v Electric Heater Relay w/ DPST Switching

    Q:

    i need to repalce a honeywell R8229A 1047 will this one replace it or do you have the direct number?
    Rich
    Asked on 12/10/2011 by rich from wildwood MO 63038

    2 answers

    • CUSTOMER CARE

      A:

      The manufacturer recommends R8229A1021 to replace R8229A1047.

      Answered on 12/12/2011 by PexSupply Staff from NY
    • A:

      The correct replacement part is Honeywell R8246 Heavy Duty Electric Heat Contactor.

      Answered on 12/14/2011 by Community Answer from None
Displaying question 1

Do you have a question about this product?