40 VA Fan Center w/ SPDT Switching Action, includes R8222B Zoom

40 VA Fan Center w/ SPDT Switching Action, includes R8222B

SKU:R8239A1052

Brand: Honeywell

Honeywell
Qty Price
$34.95
/ each
$169.75 / box (5 units x $33.95)
In Stock! Ships in 24-48 Hours
(51 Available)
0

Resources

Specs

Application: Single or Two-Speed Fan
Voltage:
?
120v
Type: SPDT
Electrical Ratings (AFL): 6.9 A @ 240 VAC
12 A @ 120 VAC
Electrical Ratings (ALR): 41.4 A @ 240 VAC
72 A @ 120 VAC
Inrush: 20
10 VA
Power Supply: 40 VA
Voltage (Secondary): 26.5 V.O.C.
Horse Power:
?
3/4
Hertz: 50
60
Height (Inches): 4.5
Width: 4-3/16"
Depth (Inches): 3-3/32"
Mount: Junction Box

Description for Honeywell R8239A1052

Include NEMA standard transformer for excellent voltage control. Provide low voltage control of line voltage fan motors and auxiliary circuits in heating, cooling or heating-cooling circuits.

Features

  • NEMA standard Type D transformer (included) powers low voltage control systems.
  • Provide overload protection for transformer.
  • Convenient connections for thermostat, and heating-cooling equipment wiring.
  • Mount on standard 4 x 4 junction box.
  • Can be mounted in any indoor location without additional enclosure.
  • Relay is easily replaced without disturbing wiring.
  • Include relay enclosures.
  • application:For single-or two speed fan.

40 VA Fan Center w/ SPDT Switching Action, includes R8222B

REVIEW SNAPSHOT®

by PowerReviews
Honeywell40 VA Fan Center w/ SPDT Switching Action, includes R8222B
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Good info for a search query.

By The Maintenance Man

from Minneapolis Minnesota

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 40 VA Fan Center w/ SPDT Switching Action, includes R8222B:

        Exact replacement part.

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 40 VA Fan Center w/ SPDT Switching Action, includes R8222B

          Q:

          how do i wire this device for 240v 30a heater and wire in a two wired thermostat
          i already have this device but the schematic is worn is it possible to do with this device i also have 120v available for the low voltage transformer
          Asked on 1/6/2015 by JOEY

          1 answer

          • CUSTOMER CARE

            A:

            honeywell doesn't provide us with install sheets or manuals for these items.

            Answered on 1/15/2015 by Supplyhouse Staff from New York
        Displaying question 1

        Do you have a question about this product?