40 VA Fan Center w/ DPDT Switching Action, includes R8222D Zoom

40 VA Fan Center w/ DPDT Switching Action, includes R8222D

SKU:R8239B1076

Brand: Honeywell

Honeywell
Qty Price
$50.95
/ each
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Application: Heating
Air Conditioning
Type: DPDT
Voltage:
?
240v
208v
120v
Hertz: 60
50
Electrical Ratings (AFL): 6.9 A @ 240 VAC
12 A @ 120 VAC
Electrical Ratings (ALR): 41.4 A @ 240 VAC
72 A @ 120 VAC
Inrush: 10 VA
20
Power Supply: 50 VA
Voltage (Secondary): 26.5 V.O.C.
Horse Power:
?
3/4
Height (Inches): 4.5
Width: 4-3/16"
Depth (Inches): 3-3/32"

Description for Honeywell R8239B1076

Include NEMA standard transformer for excellent voltage control. Provide low voltage control of line voltage fan motors and auxiliary circuits in heating, cooling or heating-cooling circuits.

Features

  • NEMA standard Type D transformer (included) powers low voltage control systems.
  • Provide overload protection for transformer.
  • Convenient connections for thermostat, and heating-cooling equipment wiring.
  • Mount on standard 4 x 4 junction box.
  • Can be mounted in any indoor location without additional enclosure.
  • Relay is easily replaced without disturbing wiring.
  • Include relay enclosures.
Application: For system with F50 Electronic Air Cleaner humidifier and blower motor.

40 VA Fan Center w/ DPDT Switching Action, includes R8222D

REVIEW SNAPSHOT®

by PowerReviews
Honeywell40 VA Fan Center w/ DPDT Switching Action, includes R8222D
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Typical Quality Honeywell Product

By Professor Gadget

from Maryland

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 40 VA Fan Center w/ DPDT Switching Action, includes R8222D:

        Used to power two thermostats and my furnace and heat pump control circuits. This item actually comes with a beefy 50 VA transformer which runs much cooler than the non-Honeywell transformer it replaced. It also has terminals for W and Y connections in addition to the usual fan terminal G. The standard color coded wires from the relay made it easy to replace my previous unit.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers