Description
Features
  • Designed for quiet operation. R8246A and R8229A replace over 50 Honeywell and competitive electric heat primaries, including the Honeywell R8330 Electric Furnace Sequencer.
  • Use on furnaces with a line voltage or pilot duty limit.
  • Simple ON-OFF switching - readily understood and easily serviced- Eliminates cold drafts on system startup.
  • Application: Electric Heat Contactor
  • Provides conventional on-off control of heating elements and fan in an electric furnace.
Read more
Manuals (1)
Specs
Application:
Heating
Voltage:
24v
Type:
Double Pole Electric Heat
Wiring:
1/4" Quick Connects
Screw Terminals
Height:
2-3/16"
Width:
2-5/16"
Depth (Inches):
3-5/16"
Temperature Range (F):
-4° to 149°F
Electrical Ratings (Resistive):
48 A @ 240/277 VAC
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A