40 VA Fan Center w/ SPDT switch including R8222B Zoom

40 VA Fan Center w/ SPDT switch including R8222B

SKU:R8285A1048

Brand: Honeywell

Honeywell
Qty Price
$27.55
/ each
$132.75 / box (5 units x $26.55)
In Stock! Ships in 24-48 Hours
(55 Available)
0

Resources

Specs

Application: Single or Two-Speed Fan
Air Conditioning
Voltage:
?
120v
Type: SPDT
Mount: Junction Box
Electrical Ratings (AFL): 6 A @ 240 VAC
12 A @ 120 VAC
Electrical Ratings (ALR): 72 A @ 120 VAC
35 A @ 240 VAC
Power Supply: 40 VA
Voltage (Secondary): 26.5 V.O.C.
Horse Power:
?
3/4
Height: 4-3/16"
Width: 4-1/2"
Depth (Inches): 2-13/16"
Hertz: 60

Description for Honeywell R8285A1048

Provides low voltage control of line voltage fan motors and auxiliary circuits in heating, cooling, or air conditioning systems.

Features

  • Transformer powers low voltage control systems and provides overload protection.
  • Low voltage terminal board provides convenient connections for thermostat and heating/cooling equipment wiring.
  • Mounts on standard 4 x 4 in. junction box.
  • Relay is easily replaced without disturbing wiring
  • application:For single-or two speed fan.

40 VA Fan Center w/ SPDT switch including R8222B

REVIEW SNAPSHOT®

by PowerReviews
Honeywell40 VA Fan Center w/ SPDT switch including R8222B
 
4.6

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        4.0

        Works well

        By KenW

        from Raymond, NH

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 40 VA Fan Center w/ SPDT switch including R8222B:

              I replaced the one in my heating system. I am not sure if I needed it, but wanted the 24V, 40VA Transformer.
              It works as it is supposed to. All 120V AC is inside the box it mounts into. Only 24VAC is exposed. I would prefer a dust cover for the relay.

              • Primary use:
              • Personal
               
              5.0

              Works Great!!

              By Ernie

              from Tulsa OK

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 40 VA Fan Center w/ SPDT switch including R8222B:

                    Just installed it in my furnace yesterday!! The fan is working great!!

                    • Primary use:
                    • Personal
                     
                    5.0

                    AC Fan Control

                    By HAK

                    from Essex Junction, VT

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 40 VA Fan Center w/ SPDT switch including R8222B:

                          We have a 77 unit Condo and every AC is controlled by this controller. We have had no failures in the 10 years they have been in service but I ordered one to keep in stock in case one fails. This will get the heat/airconditioning up and running faster.

                          • Primary use:
                          • Business
                           
                          4.0

                          High Quality, simple to install

                          By rp

                          from lexington, ma

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 40 VA Fan Center w/ SPDT switch including R8222B:

                                Needed this device to allow me to use a new Honeywell, internet accessable thermostat on my 10 year old oil fired hot air furnace. Worked like a champ. Device will last longer than my furnance it is made so well.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                HONEYWELL FAN CENTER

                                By DUSTIN

                                from ST.CLOUD, MN

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 40 VA Fan Center w/ SPDT switch including R8222B:

                                      THE PRODUCT WORKS GREAT, I LIVE IN MINNESOTA AND MY GARAGE IS A STEADY 65 DEGREES NO MATTER WHAT THE TEMP IS OUT SIDE. ORDERED THE PRODUCT ONLINE MONDAY, MY HEATER WAS UP AND RUNNING WEDNESDAY EVENING.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers