208/240 V Electric Heater Relay w/ SPST Switching Zoom

208/240 V Electric Heater Relay w/ SPST Switching

SKU:R841C1169

Brand: Honeywell

Honeywell
Qty Price
$55.95
/ each
$271.25 / box (5 units x $54.25)
In Stock! Ships in 24-48 Hours
(26 Available)
0

Resources

Specs

Voltage:
?
240v
208v
Type: SPST
Temperature Range (F): -20 to 150 F
Hertz: 60
Application: Electric Heating

Description for Honeywell R841C1169

Use with two-wire, 24 Vac thermostat to control electric heating equipment such as baseboard, ceiling cable and duct heaters.

Features

  • Operate with each cycle of the thermostat (4 to 6 cycles per hour).
  • Each relay switches up to a 5,000 W load.
  • Contacts make and break in about 75 seconds.
  • Mount in any position.
  • Includes 1/2 in. (13 mm) male conduit bushing.

208/240 V Electric Heater Relay w/ SPST Switching

REVIEW SNAPSHOT®

by PowerReviews
Honeywell208/240 V Electric Heater Relay w/ SPST Switching
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Great price and fast service.

By Goldfisch

from Pasadena,MD

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 208/240 V Electric Heater Relay w/ SPST Switching:

        Website explains everything about products before you buy it.

        • Primary use:
        • Personal
         
        5.0

        Fast delivery, and great prices

        By Termite

        from Philly

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 208/240 V Electric Heater Relay w/ SPST Switching:

              This fit perfectly in an old federal pacific baseboard.

              • Primary use:
              • Business
               
              5.0

              As advertized

              By Ben

              from Vermont

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 208/240 V Electric Heater Relay w/ SPST Switching:

                    This product was exactly what I was looking for and performed as advertized.

                    • Primary use:
                    • Personal

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers