Electric Heater Relay w/ SPST Switching Zoom

Electric Heater Relay w/ SPST Switching

SKU:R841C1227

Brand: Honeywell

Honeywell
Qty Price
$55.55
/ each
$268.25 / box (5 units x $53.65)
In Stock! Ships in 24-48 Hours
(72 Available)
0

Resources

Specs

Type: SPST
Temperature Range (F): -20 to 150 F
Hertz: 60
Switch: SPST
Application: Electric Heating

Description for Honeywell R841C1227

Use with two-wire, 24 Vac thermostat to control electric heating equipment such as baseboard, ceiling cable and duct heaters.

Features

  • Operate with each cycle of the thermostat (4 to 6 cycles per hour).
  • Each relay switches up to a 5,000 W load.
  • Contacts make and break in about 75 seconds.
  • Mount in any position.
  • Includes 1/2 in. (13 mm) male conduit bushing.

Electric Heater Relay w/ SPST Switching

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24 V Electric Heater Relay w/ SPST Switching
 
5.0

(based on 6 reviews)

Ratings Distribution

  • 5 Stars

     

    (6)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (5)

        Reviewed by 6 customers

        Sort by

        Displaying reviews 1-6

        Back to top

         
        5.0

        Great website

        By Chuck

        from Yorktown, NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 24 V Electric Heater Relay w/ SPST Switching:

              Great product, great price and great delivery time.

              • Primary use:
              • Personal
               
              5.0

              best price,quick shipping

              By tryan

              from Turbotville, PA

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 24 V Electric Heater Relay w/ SPST Switching:

                    I ordered this for my home, I couldn't find one cheaper anywhere, It was name brand, It was shipped the same day and I received it quick, I would recommend this company to anyone.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Good service and product

                    By chrstmar

                    from Chautauqua, NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 24 V Electric Heater Relay w/ SPST Switching:

                          Exact replacement!

                          • Primary use:
                          • Personal
                           
                          5.0

                          Electric Baseboard Heat

                          By Old Navy Pat

                          from Des Moines, Ia.

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 24 V Electric Heater Relay w/ SPST Switching:

                                This unit makes setting individule room temps a piece of cake when used with a low voltage digital thermostat. No guessing like with line voltage dial thermostats. And no sense heating bedrooms, halls and basement so you are comfy in the living room.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Bought 2 for the price of 1

                                By Jim the Rotarian

                                from Vancouver B.C.

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 24 V Electric Heater Relay w/ SPST Switching:

                                      Had a heck of a time finding a supplier in Vancouver B.C.
                                      Ordered 2 on line and fixed my friends heating system. They are very greatefull especially at this time of year.

                                      • Primary use:
                                      • Personal

                                      (1 of 1 customers found this review helpful)

                                       
                                      5.0

                                      Good for new or old work

                                      By Doc

                                      from Jackson, WY

                                      Verified Buyer

                                      Comments about 24 V Electric Heater Relay w/ SPST Switching:

                                      Since most programmable thermostats are powered by 24 volts, and many electric heaters (EBB or wall heaters) are 240 volts, such a relay allows the user to combine the two. Installer needs to be able to read schematics and determine which one is appropriate for the desired use, since there are several possible applications for this relay. I have bought two of these during the past 10 years, and they've both been flawless.

                                      Displaying reviews 1-6

                                      Back to top

                                      Q&A: Ask the Questions, share answers