24 V Electric Heater Relay w/ SPST Switching Zoom

24 V Electric Heater Relay w/ SPST Switching

SKU:R841D1036

Brand: Honeywell

Honeywell
Qty Price
$41.95
/ each
$239.70 / box (6 units x $39.95)
In Stock! Ships in 24-48 Hours
(18 Available)
0

Resources

Specs

Type: SPST
Voltage:
?
24v
Temperature Range (F): -20 to 150 F
Hertz: 60
Application: Electric Heating

Description for Honeywell R841D1036

Use with two-wire, 24 Vac thermostat to control electric heating equipment such as baseboard, ceiling cable and duct heaters.

Features

  • Operate with each cycle of the thermostat (4 to 6 cycles per hour).
  • Each relay switches up to a 5,000 W load.
  • Contacts make and break in about 75 seconds.
  • Mount in any position.
  • Includes 1/2 in. (13 mm) male conduit bushing.
  • Includes:Enclosure w/conduit bushing.

24 V Electric Heater Relay w/ SPST Switching

Q&A: Ask the Questions, share answers