24 V Electric Heater Relay with SPST switching Zoom

24 V Electric Heater Relay with SPST switching

SKU:R841E1068

Brand: Honeywell

Honeywell
Qty Price
$126.95
/ each
In Stock! Ships in 24-48 Hours
(49 Available)
0

Resources

Specs

Mount: Vertical
Horizontal
Type: SPST
Height: 3-7/8"
Width: 2-13/16"
Depth (Inches): 1-1/2"
Electrical Ratings (AFL): 7.0 A @ 208 Vac
240 Vac
277 Vac
14.0 A @ 120 Vac
Electrical Ratings (ALR): 42 A @ 208 Vac
240 Vac
277 Vac
84 A @ 120 Vac
Electrical Ratings (Resistive): 19 A @ 277 Vac
22 A @ 120 Vac
208 Vac
240 Vac
Hertz: 60
50
Features: Plastic End Caps
Wiring: leadwires

Description for Honeywell R841E1068

Use with two-wire, 24 Vac thermostat to control electric heating equipment such as baseboard, ceiling cable and duct heaters.

Features

  • Operate with each cycle of the thermostat (4 to 6 cycles per hour).
  • Each relay switches up to a 5,000 W load.
  • Contacts make and break in about 75 seconds.
  • Mount in any position.
  • Includes 1/2 in. (13 mm) male conduit bushing.


Specifications
  • Heater Relay with Spst switching
  • Switching: SPST
  • Electrical Connections (main): Leadwires
  • Electrical Contacts (Full Load): 7.0 A @ 208 Vac, 240 Vac, 277 Vac; 14 A @ 120 Vac
  • Electrical Ratings, Contacts (locked rotor): 42 A @ 208 Vac, 240 Vac, 277 Vac; 84 A @ 120 Vac
  • Electrical Ratings, Contacts (resistive): 22 A @ 120 Vac, 208 Vac, 240 Vac; 19 a @ 277 Vac
  • Frequency: 60 Hz, 50 Hz
  • Dimensions: 3 7/8 in. high x 2 13/16 in. wide x 1 1/2 in. deep
  • Temperature Ratings: -20 F to +150 F
  • Includes: Enclosure w/conduit bushing and integral transformer; dual load.

24 V Electric Heater Relay with SPST switching

REVIEW SNAPSHOT®

by PowerReviews
Honeywell24 V Electric Heater Relay with SPST switching
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

i would buy again

By dannyd

from ct

Verified Buyer

Comments about 24 V Electric Heater Relay with SPST switching:

used this to control the electric heat in one of our offices ,this was where1 24 volt thermostat controls 2 loads ,the problem we had was that the old one would lock in the ON position thus heat the area past the thermostat settings,on my research i attributed this to the bimetal makeup of the old unit ,on replacing the new unit i tagged all the wires with color coded wires so thee wires would go back correctly .one wire in the new unit had a different color to the old but i put it in the same place that the old one was ,of course you will have to shut off the breakers before you do this job ,use a meter to make sure everything is off ,then last just hook up the thermostat feed and put the cover back on ,this unit came well packed and got quick delivery .

  • Primary use:
  • Personal
 
5.0

Excellent Relay

By Ray

from Carmel, NY

Verified Reviewer

Comments about 24 V Electric Heater Relay with SPST switching:

This relay was installed to replace another R841 which lasted about 45 years.

Yes, I said 45 years. 1968 to be exact.

  • Primary use:
  • Personal
 
5.0

24v relay

By Carol / red on the head

from Glasgow Montana

Verified Buyer

Comments about 24 V Electric Heater Relay with SPST switching:

remember the old lighting , everyone was saying it was going to be the future? well less then 20 years later it hard to find replacement parts, I found them at Pex Supply. I'm verry thankfull

  • Primary use:
  • Business
 
5.0

Best price, [...]

By Beach

from Portland, OR

Verified Buyer

Comments about 24 V Electric Heater Relay with SPST switching:

at least 30% cheaper than other sources. [...]

  • Primary use:
  • Personal

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 24 V Electric Heater Relay with SPST switching

    Q:

    does this hoo up 2 - 240 volt breakers to 1 thermostat
    Asked on 11/30/2012 by beany

    1 answer

    • VERIFIED BUYER

      A:

      I had two 240 volt breakers controlling the baseboard radiators in my sun room that used only one of these relay switches with one thermostat. However, the relay would burn out every few years (It would stick on) so last year I replaced it with a separate relay for each 240 volt breaker.  I had used only one relay for over 20 years.

      Answered on 11/30/2012 by Anonymous
Displaying question 1

Do you have a question about this product?