Protectorelay Oil Burner Control with 75 seconds lock out timing (intermittent ignition) Zoom

Protectorelay Oil Burner Control with 75 seconds lock out timing (intermittent ignition)

SKU:RA116A1055

Brand: Honeywell

Honeywell
Qty Price
$168.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Lockout Timing: 75 Seconds
Zones:
?
1
Width: 4-1/4"
Height: 5-1/4"
Amperage:
?
10.2
Power Method: 120V
Application: Heating
Voltage:
?
120v
Depth (Inches): 2-5/16"
Ambient Conditions: 105°-115°F Max
Relays: Spst Line Voltage

Description for Honeywell RA116A1055

One-piece, stack-mounted oil burner primary controls that cycle the burner on and shut down the burner on flame loss or system malfunction.

Specifications

  • Combine a Protectorelay unit for cycling the burner and a Pyrostat flame detector for sensing temperature changes of flue gases up to 1000 F (556 C).
  • Manual reset of safety switch required after ignition failure completely shuts off main burner.
  • Include manual trip safety switch to assure burner shutdown during servicing.
  • Mount with flange for mounting on curved or flat surfaces.
  • Use with line voltage or 24 Vac Control Circuit.


Features
  • Description: Protectorelay Oil Burner Control with 75 seconds lock out timing
  • Ignition Type: Intermittent
  • Timing, Safety Switch: 75 sec. Nominal
  • Mounting bracket: Mount with flange for mounting on curved or flat surfaces.
  • Dimensions: 6 in. high x 5 3/16 in. wide x 3 3/16 in. deep

Protectorelay Oil Burner Control with 75 seconds lock out timing (intermittent ignition)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Protectorelay Oil Burner Control with 75 seconds lock out timing (intermittent ignition)

    Q:

    I have a Honeywell Protectorelay RA116A 1048,Can I use a RA116A or should I use a RA116A 1055.
    Asked on 10/2/2012 by Harold from Liberty Pa.

    1 answer

    • CUSTOMER CARE

      A:

      RA116A1055 is the manufacturer's recommended replacement for part. RA116A1048.

      Answered on 10/5/2012 by PexSupply Staff from NY
  • Protectorelay Oil Burner Control with 75 seconds lock out timing (intermittent ignition)

    Q:

    I have a Honeywell Primary Safety Control Type RA116A. Duse the RA 116A 1055 replace my exsisting controler
    Asked on 6/5/2012 by Bobo

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the RA116A1055 is still an active model number with Honeywell tradeline products. At this point in time there would be no replacement number because it is still active in their inventory and a need for a replacement number or cross reference does not exist. To explain the Honeywell model numbers, they consist of the beginning numbers RA116 and the A1055 which give them the specifications for that particular model/part. The RA116A is just the model without the exact specifications or variances if any. The RA116AA1055 may still be ordered from Honeywell or through a distributor/supplier.

      Answered on 6/25/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?