Protectorelay Oil Burner Control with 75 seconds lock out timing Zoom

Protectorelay Oil Burner Control with 75 seconds lock out timing

SKU:RA117A1047

Brand: Honeywell

Honeywell
Qty Price
$195.95
/ each
In Stock! Ships in 24-48 Hours
(35 Available)
0

Resources

Specs

Lockout Timing: 75 Seconds
Zones:
?
1
Width: 4-1/4"
Height: 5-1/4"
Amperage:
?
10.2
Power Method: 120V
Application: Heating
Voltage:
?
120v
Depth (Inches): 2-5/16"
Ambient Conditions: 105°-115°F Max
Relays: Spst Line Voltage

Description for Honeywell RA117A1047

One-piece, stack-mounted oil burner primary controls that cycle the burner on and shut down the burner on flame loss or system malfunction.

Features

  • Description: Protectorelay Oil Burner Control with 75 seconds lock out timing
  • Ignition Type: Interrupted
  • Timing, Safety Switch: 75 sec. Nominal
  • Mounting bracket: Mount with flange for mounting on curved or flat surfaces.
  • Dimensions: 6 in. high x 5 3/16 in. wide x 3 3/16 in. deep

Specifications
  • Combine a Protectorelay unit for cycling the burner and a Pyrostat flame detector for sensing temperature changes of flue gases up to 1000 F (556 C).
  • Manual reset of safety switch required after ignition failure completely shuts off main burner.
  • Include manual trip safety switch to assure burner shutdown during servicing.
  • Mount with flange for mounting on curved or flat surfaces.
  • Use with line voltage or 24 Vac Control Circuit.

Protectorelay Oil Burner Control with 75 seconds lock out timing

REVIEW SNAPSHOT®

by PowerReviews
HoneywellProtectorelay Oil Burner Control with 75 seconds lock out timing
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (4)

Reviewed by 4 customers

Displaying reviews 1-4

Back to top

 
5.0

great company to deal with

By Mike

from Fairhaven,MA

Verified Buyer

Comments about Protectorelay Oil Burner Control with 75 seconds lock out timing:

first one was broken they sent a replacement right away and the new one worked great could no ask for better service

  • Primary use:
  • Personal
 
5.0

great buy

By almost overpaid

from union, nj

Verified Buyer

Comments about Protectorelay Oil Burner Control with 75 seconds lock out timing:

Changed the relay box on my furnace, the oil company wanted to charge $600 for this part and I paid less than $150. My furnace is now up & running perfectly.

  • Primary use:
  • Personal
 
5.0

Perfect Replacement

By Pogo

from CT

Verified Buyer

Comments about Protectorelay Oil Burner Control with 75 seconds lock out timing:

Unit arrived in a day, really happy to see so quickly. Replaced older style with the #1040 exact swap out with wiring.

  • Primary use:
  • Personal
 
5.0

oil burner control honeywll

By ka

from boiceville,ny

Verified Buyer

Comments about Protectorelay Oil Burner Control with 75 seconds lock out timing:

burner is working great before it kept shuting off.

  • Primary use:
  • Personal

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Protectorelay Oil Burner Control with 75 seconds lock out timing

    Q:

    Is the RA117A-1047 a direct replacement for my much older RA117A? It is intermittently working and I was told I can also upgrade to aHoneywell 7184A Cadcell with some modifications. Any help you can give is appreciated as I want to order immediately.

    Thanks. Al
    Asked on 11/4/2010 by Al

    1 answer

    • CUSTOMER CARE

      A:

      The RA117A1047 will replace your old RA117A or you can upgrade to the new more modern R7284U1004 cad cell relay with display.

      Answered on 11/8/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?