120V, 60 Hz Switching Relay with SPDT switching Zoom

120V, 60 Hz Switching Relay with SPDT switching

SKU:RA889A1001

Brand: Honeywell

Honeywell
Qty Price
$49.85
/ each
$240.75 / box (5 units x $48.15)
In Stock! Ships in 24-48 Hours
(6 Available)
2

Specs

Application: Zoning
Zones:
?
1
Width: 4-1/4"
Height: 5-1/4"
Amperage:
?
10.2
Power Method: 120V
Voltage:
?
120v
Depth (Inches): 2-5/16"
Ambient Conditions: 105°-115°F Max
-20 F to +120 F
Relays: Spst Line Voltage
Switch Action: SPDT
plus PowerPile® rated low voltage SPST relay
Thermostat Compatibility: Electronic 2-wire
Electronic 3-wire

Description for Honeywell RA889A1001

Provide intermediate switching of a line voltage device from a low voltage controller.

Features

  • High load switching capability.
  • Troubleshooting LED.
  • Push-to-test button.
  • Replaceable transformer fuse.
  • Long-life DC relay drive control technology.
  • Relay for use with external 24 Vac or 24 Vdc supply, with line-voltage control, or with internal 24 V transformer supply.
  • One model replaces many Honeywell models.
  • Secondary of transformer protected by replaceable 1A automotive fuse


Product Specifications
  • Description: Enclosed switching relay with internal transformer, Spdt line voltage relay, plus Spst low voltage relay with Powerpile rating. 120V/60Hz 15 AFL/30 ALR ratings one line voltage contacts
  • Application: For switching of line- and low-voltage devices from a line- or low-voltage controller
  • Electrical Connections (main): No. 8 captive wire clamp screw terminals.
  • Switching Action: SPDT, plus PowerPile® rated low voltage SPST relay
  • Thermostat Heat Anticipator Setting: 0.12A
  • Transformer Primary Rating: 120 Vac, 60 Hz
  • Transformer Secondary Rating: 24 Vac, 12 VA max., 9 VA available for external load. Secondary protected by replaceable 1A automotive fuse.
  • Temperature Range (F): (Ambient) -20 F to +120 F
  • Temperature Range (C): (Ambient) -29 C to +49 C
  • Thermostat Compatibility: Honeywell electromechanical and electronic 2- or 3-wire
  • Dimensions (in.): 6 1/4 in. high x 4 7/16 in. wide x 3 1/2 in. deep
  • Dimensions (mm): 159 mm high x 118 mm wide x 89 mm deep
  • Operating Humidity Range (% RH): 0 to 90% RH, non-condensing
  • Electrical Ratings (Primary Voltage): 120V, 60 Hz
  • Replacement Parts: 32002190-001 Circulator Replacement Relay
  • Contacts Electrical Rating Contacts Max. Connected Load: 2000 VA
  • Contacts Electrical Ratings (120 Vac AFL): 15A
  • Contacts Electrical Ratings (120 Vac ALR): 30A
  • Approvals, Canadian Underwriters Laboratories: Listed: Guide No. XAPX7.
  • Includes: Integral transformer, enclosure
  • Approvals, Underwriters Laboratories Inc: Listed: File No. E4436, Guide No. XAPX

120V, 60 Hz Switching Relay with SPDT switching

REVIEW SNAPSHOT®

by PowerReviews
Honeywell120V, 60 Hz Switching Relay with SPDT switching
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Worked nice

By Barry

from Kentucky

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 120V, 60 Hz Switching Relay with SPDT switching:

        Worked well to control a motorized 3 way diverter valve I installed.

        • Primary use:
        • Personal
         
        5.0

        Flexible unit - works well

        By Snowman

        from Park City, UT

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 120V, 60 Hz Switching Relay with SPDT switching:

              My project was to add zone isolation valve to a hydronic circuit in which the boiler pressure caused the water to flow through the loop even when the loop's pump was not running. I used this relay to take the 120V power for the pump (disconnected), convert it to 24V for the valve (see accessories) and then when the valve opened (switch built into this particular valve) to 120V to activate the pump (using the built-in relay). Neat system, solved the problem completely.

              • Primary use:
              • Personal
               
              4.0

              So far so good

              By Dereck

              from Michigan

              Verified Buyer

              Comments about 120V, 60 Hz Switching Relay with SPDT switching:

              Used this relay to control the duct blower for a wood stove (boiler) heating system install. Installation was easy, instructions were fairly self explanitory. So far there have been no issues, only time will tell though.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • 120V, 60 Hz Switching Relay with SPDT switching

                Q:

                can this relay use on a hotwater system for a circulator pump on a hot water boiler
                Asked on 2/8/2011 by Anonymous

                1 answer

                • CUSTOMER CARE

                  A:

                  The RA889A Switching Relay provides intermediate switching of line- and low-voltage devices from a line- or low-voltage controller and is typically applied in hydronic heating systems.

                  Answered on 2/10/2011 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product? 

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons