Programmer Control LHL-LF Proven Purge w/ S7800 Display (Lockout) Zoom

Programmer Control LHL-LF Proven Purge w/ S7800 Display (Lockout)

SKU:RM7800L1012

Brand: Honeywell

Honeywell
RM7800L1012 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Application: Programming Control
Voltage:
?
120 VAC
Interlocks: Lockout

Description for Honeywell RM7800L1012

Overview: Microprocessor-based integrated burner control for automatically fired gas, oil, coal or combination fuel single burner applications. Provides safety, functional capability and features beyond conventional controls.

Features:

  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and trouble shooting.
  • Access for external electrical voltage checks.
  • Application flexibility and communication interface capability.
  • Five LEDs provide sequence information.
  • Five function Run/Test Switch.
  • Interchangeable plug-in flame amplifiers.
  • Local or remote annunciation of operation and fault information (optional).
  • Nonvolatile memory retains history files and lockout status after loss of power.
  • Compatible with existing Honeywell flame detectors.
  • Includes Keyboard Display Module.

  • Programmer Control LHL-LF Proven Purge w/ S7800 Display (Lockout)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons