Programmer Control for VPS LHL-LF w/ VPS Zoom

Programmer Control for VPS LHL-LF w/ VPS

SKU:RM7840G1022

Brand: Honeywell

Honeywell
RM7840G1022 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Programming Control w/VPS
Voltage:
?
120 VAC
Interlocks: Running

Description for Honeywell RM7840G1022

Overview:
Microprocessor-based integrated burner control for automatically fired gas, oil, coal or combination fuel single burner applications. Provides safety, functional capability and features beyond conventional controls. With Valve Proving Feature. RM7800L comes standard with S7800A1142 Keyboard Display.

Features:

  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and trouble shooting.
  • Access for external electrical voltage checks.
  • Application flexibility and communication interface capability.
  • Five LEDs provide sequence information. Power LED blinks fault code on Lockout.
  • Five function Run/Test Switch.
  • Interchangeable plug-in flame amplifiers.
  • Local or remote annunciation of operation and fault information (optional).
  • Nonvolatile memory retains history files and lockout status after loss of power.
  • Compatible with existing Honeywell flame detectors.
  • RM7800 comes with S7800A1142 Keyboard Display Module.
  • Keyboard required to setup Valve Proving Feature and change post purge time.

  • Programmer Control for VPS LHL-LF w/ VPS

    Q&A: Ask the Questions, share answers