Programmer Control LHL-LF&HF Proven Purge Zoom

Programmer Control LHL-LF&HF Proven Purge

SKU:RM7840L1018

Brand: Honeywell

Honeywell
RM7840L1018 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
1

Specs

Application: Programming Control
Voltage:
?
120 VAC
Interlocks: Lockout

Description for Honeywell RM7840L1018

Overview:
Microprocessor-based integrated burner control for automatically fired gas, oil, coal or combination fuel single burner applications. Provides safety, functional capability and features beyond conventional controls.

Features:

  • Functions include automatic burner sequencing, flame supervision, system status indication, system or self-diagnostics and troubleshooting.
  • Access for external electrical voltage checks.
  • Application flexibility and communication interface capability.
  • Five LEDs provide sequence information.
  • Five function Run/Test Switch.
  • Interchangeable plug-in flame amplifiers.
  • Local or remote annunciation of RM7840 operation and fault information.
  • Nonvolatile memory retains history files and lockout status after loss of power.
  • Compatible with existing Honeywell flame detectors.

  • Programmer Control LHL-LF&HF Proven Purge

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons